Mínar síður

Hleðsluskrúfjárn

  • Tækniupplýsingar
  • Ítarupplýsingar
Handy and compact cordless unit with two speeds for screwing and drilling.

Unit can also be used in tight spots that are hard to access


Screwdriver can be used in elongated or angled form.



Correct setting for all screwing and drilling applications


2-speed gear with 15 torque levels and one drilling level.



Safe handling


Inhibitor prevents accidental activation of screwdriver.



Immediate bit mount


Thanks to the short design, bit holders or long bits can be inserted directly.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

  • Nominal voltage 3.6 V/DC
  • Tool holding device 1/4-inch hexagon socket
  • Idle speed 1st/2nd gear min./max. 0-220 / 0-450 U/min(rpm)
  • Max. torque hard/soft 4 / 2,7 Nm
  • Weight of machine with rechargeable battery 0.5 kg
  • Number of rechargeable batteries/batteries 2 PCS
  • Rechargeable battery/battery capacity 2 Ah

Vörunafn M. í kassa
Hleðsluskrúfjárn s3-a al 60-s3 0700 102 2 1x
Alternate Text

Hleðsluskrúfjárn s3-a al 60-s3

Vörunúmer: 0700 102 2

Tæknilegar upplýsingar

  • Nominal voltage

    3.6 V/DC
  • Tool holding device

    1/4-inch hexagon socket
  • Idle speed 1st/2nd gear min./max.

    0-220 / 0-450 U/min(rpm)
  • Max. torque hard/soft

    4 / 2,7 Nm
  • Weight of machine with rechargeable battery

    0.5 kg
  • Number of rechargeable batteries/batteries

    2 PCS
  • Rechargeable battery/battery capacity

    2 Ah