Mínar síður

Hitablásari hlg2000

Hitablásari hlg2000
  • Tækniupplýsingar
  • Length 250 mm
  • Height 195 mm
  • Width 75 mm
  • Nominal voltage 230 V/AC
  • Cable length 5 m
  • Frequency 50 Hz
  • Power input 2300 W
  • Weight of machine 750 g
  • Min./max. blower temperature 80 to 650 °C
  • Min./max. air current 200 - 550 l/min
  • Cable type H05RN-F2x1.0 mm²

Vörunafn Power input Min./max. blower temperature M. í kassa
Hitablásari hlg2000 compact 80-600°c 5707 251 1 2000 W 80 to 600 °C 1x
Alternate Text

Hitablásari hlg2000 compact 80-600°c

Vörunúmer: 5707 251 1

Tæknilegar upplýsingar

  • Length

    250 mm
  • Height

    195 mm
  • Width

    75 mm
  • Nominal voltage

    230 V/AC
  • Cable length

    5 m
  • Frequency

    50 Hz
  • Power input

    2000 W
  • Weight of machine

    700 g
  • Min./max. blower temperature

    80 to 600 °C
  • Min./max. air current

    250-550 l/min
Hitablásari hlg 2300-e power 5707 252 1 2300 W 80 to 650 °C 1x
Alternate Text

Hitablásari hlg 2300-e power

Vörunúmer: 5707 252 1

Tæknilegar upplýsingar

  • Length

    250 mm
  • Height

    195 mm
  • Width

    75 mm
  • Nominal voltage

    230 V/AC
  • Cable length

    5 m
  • Frequency

    50 Hz
  • Power input

    2300 W
  • Weight of machine

    750 g
  • Min./max. blower temperature

    80 to 650 °C
  • Min./max. air current

    200 - 550 l/min