Hitablásari el-hlg2000 - Würth á Íslandi ehf.
Mínar síður

Hitablásarar

  • Tækniupplýsingar
  • Ítarupplýsingar
Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function. LCD displayFrequently used settings can be savedPermits simple temperature and air flow regulation, 4 presettings also storedLong service lifeRugged ceramic heater with low impact sensitivityLightweight and ergonomicMaking it possible to work for long periods without fatigue. 2 Years WÜRTH MASTERPLUS Warranty for wear damageThe current WÜRTH MASTERPLUS warranty conditions must be observed. 3 Years Warranty on manufacturing and material defectsExcluded are damages caused by improper use, overloading or failure to observe the operating instructions.
  • Nominal voltage 230 V/AC
  • Cable length 4 m
  • Frequency 50 Hz
  • Power input 2300 W
  • Weight of machine 0.95 kg
  • Protection class Protection class II/protective insulation
  • Min./max. blower temperature 50 to 650 °C
  • Min./max. air current 150-500 l/min

Vörunafn Power input Min./max. blower temperature M. í kassa
Hitablásari el-hlg2000 0702 202 0 2000 W 50 to 600 °C 1x
Alternate Text

Hitablásari el-hlg2000

Vörunúmer: 0702 202 0

Tæknilegar upplýsingar

  • Nominal voltage

    230 V/AC
  • Cable length

    4 m
  • Frequency

    50 Hz
  • Power input

    2000 W
  • Weight of machine

    0.87 kg
  • Protection class

    Protection class II/protective insulation
  • Min./max. blower temperature

    50 to 600 °C
  • Min./max. air current

    150-500 l/min
Hitablásari 2300w 50- 650°c 0702 203 0 2300 W 50 to 650 °C 1x
Alternate Text

Hitablásari 2300w 50- 650°c

Vörunúmer: 0702 203 0

Tæknilegar upplýsingar

  • Nominal voltage

    230 V/AC
  • Cable length

    4 m
  • Frequency

    50 Hz
  • Power input

    2300 W
  • Weight of machine

    0.95 kg
  • Protection class

    Protection class II/protective insulation
  • Min./max. blower temperature

    50 to 650 °C
  • Min./max. air current

    150-500 l/min