Forsíu haldari
- Tækniupplýsingar
- Material PP
- Colour Black
- Shelf life 10 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description Prefilter holder
- Short description Put together with pre filter SR 221 on gas-, particle- or combined filter. Use also for fit test
Vörunafn | M. í kassa | |
---|---|---|
Forsíu-haldari 1900 R10 605 | 1x | |
Forsíu-haldariVörunúmer: 1900 R10 605Tæknilegar upplýsingar
|