Mínar síður

Hlífðarhjálmur - SR584/SR580/SR500

Hlífðarhjálmur - SR584/SR580/SR500
  • Tækniupplýsingar
  • Colour Black/blue
  • EN EN 12941:1998 + A2:2008, EN 166, EN 175:1997, EN 397
  • Assign. protection factor 200 (TH3)
  • Nom. protection factor 500 (TH3)
  • Shelf life 5 years
  • Operating temperature -10 – +55 °C, < 90 % RH
  • Storage temperature -20 – +40 °C, < 90 % RH
  • Directive 1 PPE 89/686/EEC
  • Model description SR 500/SR 584/SR 580
  • Short description Package with fan unit SR 500 and safety helmet with welding visor SR 584/SR 580. Supplied with leather belt
  • Cell type Li-Ion 14,8V 2,2 Ah
  • Shade EN 10

Vörunafn M. í kassa
Sr584/sr580/sr500 hlífðarhjálmur 1900 H68 410 1x
Alternate Text

Sr584/sr580/sr500 hlífðarhjálmur

Vörunúmer: 1900 H68 410

Tæknilegar upplýsingar

  • Colour

    Black/blue
  • EN

    EN 12941:1998 + A2:2008, EN 166, EN 175:1997, EN 397
  • Assign. protection factor

    200 (TH3)
  • Nom. protection factor

    500 (TH3)
  • Shelf life

    5 years
  • Operating temperature

    -10 – +55 °C, < 90 % RH
  • Storage temperature

    -20 – +40 °C, < 90 % RH
  • Directive 1

    PPE 89/686/EEC
  • Model description

    SR 500/SR 584/SR 580
  • Short description

    Package with fan unit SR 500 and safety helmet with welding visor SR 584/SR 580. Supplied with leather belt