Andlitsgrímusett - Würth á Íslandi ehf.
Mínar síður

SR100 hálfgrímusett

SR100 hálfgrímusett
  • Tækniupplýsingar
  • Material Silicone
  • Colour Blue
  • EN EN 140:1998
  • Assign. protection factor 20
  • Nom. protection factor 48 (GasX P3), 48 (P3), 50 (GasX P3)
  • Shelf life 10 years
  • Operating temperature -10 – +55 °C, < 90 % RH
  • Storage temperature -20 – +40 °C, < 90 % RH
  • Model description Premium Plus Pack
  • Short description Half mask SR 100/particle filter SR 510 P3 R/gas filter SR 297 ABEK1/pre-filter/pre-filterholder/cleaning wipe.

Vörunafn M. í kassa
Andlitsgrímusett premium plus sr100 m/l 1900 H50 003 1x
Alternate Text

Andlitsgrímusett premium plus sr100 m/l

Vörunúmer: 1900 H50 003

Tæknilegar upplýsingar

  • Material

    Silicone
  • Colour

    Blue
  • EN

    EN 140:1998
  • Assign. protection factor

    20
  • Nom. protection factor

    48 (GasX P3), 48 (P3), 50 (GasX P3)
  • Shelf life

    10 years
  • Operating temperature

    -10 – +55 °C, < 90 % RH
  • Storage temperature

    -20 – +40 °C, < 90 % RH
  • Model description

    Premium Plus Pack
  • Short description

    Half mask SR 100/particle filter SR 510 P3 R/gas filter SR 297 ABEK1/pre-filter/pre-filterholder/cleaning wipe.