Mínar síður

Síuhylki

Síuhylki
  • Tækniupplýsingar
  • Colour Black/brown
  • Height 184 mm
  • Diameter 115 mm
  • Shelf life 5 years
  • Operating temperature -10 – +55 °C, < 90 % RH
  • Storage temperature -20 – +40 °C, < 90 % RH
  • Model description SR 292 Filter cartridge
  • Short description Filter cartridge for Sundströms compressed air filters

Vörunafn M. í kassa
Sr 292 síuhylki 1900 R32 001 1x
Alternate Text

Sr 292 síuhylki

Vörunúmer: 1900 R32 001

Tæknilegar upplýsingar

  • Colour

    Black/brown
  • Height

    184 mm
  • Diameter

    115 mm
  • Shelf life

    5 years
  • Operating temperature

    -10 – +55 °C, < 90 % RH
  • Storage temperature

    -20 – +40 °C, < 90 % RH
  • Model description

    SR 292 Filter cartridge
  • Short description

    Filter cartridge for Sundströms compressed air filters