Mínar síður

Öndunarbarki

Vörunúmer: 1900
Öndunarbarki
  • Tækniupplýsingar
  • Material PC/ABS
  • Colour Black
  • Shelf life 5 years
  • Operating temperature -10 – +55 °C, < 90 % RH
  • Storage temperature -20 – +40 °C, < 90 % RH
  • Model description SR 951 Single hose
  • Short description Breathing hose SR 951 for use with SR 900 together with SR 905/SR 700/SR 500

Vörunafn M. í kassa
Öndunarbarki f. sr580 1900 R60 810 1x
Alternate Text

Öndunarbarki f. sr580

Vörunúmer: 1900 R60 810

Tæknilegar upplýsingar

  • Material

    PUR
  • Colour

    Black
  • Length

    0,9 m
  • Diameter

    32 mm
  • Shelf life

    5 years
  • Operating temperature

    -10 – +55 °C, < 90 % RH
  • Storage temperature

    -20 – +40 °C, < 90 % RH
  • Model description

    Breathing hose for SR 580
  • Short description

    For protective helmet SR 580
Sr 551 öndunarbarki 0,7mtr. 1900 T11 218 1x
Alternate Text

Sr 551 öndunarbarki 0,7mtr.

Vörunúmer: 1900 T11 218

Tæknilegar upplýsingar

  • Colour

    Black
  • Length

    0,7 m
  • Diameter

    30 mm
  • Shelf life

    5 years
  • Operating temperature

    -10 – +55 °C, < 90 % RH
  • Storage temperature

    -20 – +40 °C, < 90 % RH
  • Model description

    SR 551 Breathing hose
  • Short description

    SR 551 Breathing hose 0,7m Rubber
Sr550 öndunarbarki pu 1mtr. 1900 T11 220 1x
Alternate Text

Sr550 öndunarbarki pu 1mtr.

Vörunúmer: 1900 T11 220

Tæknilegar upplýsingar

  • Material

    PUR
  • Colour

    Black
  • Length

    1 m
  • Diameter

    32 mm
  • Shelf life

    5 years
  • Operating temperature

    -10 – +55 °C, < 90 % RH
  • Storage temperature

    -20 – +40 °C, < 90 % RH
  • Model description

    SR 550 Breathing hose
  • Short description

    SR 550 Breathing hose 1 m, PU
Sr551 öndunarbarki 0,9mtr. 1900 T11 221 0x
Alternate Text

Sr551 öndunarbarki 0,9mtr.

Vörunúmer: 1900 T11 221

Tæknilegar upplýsingar

  • Colour

    Black
  • Length

    0,9 m
  • Diameter

    30 mm
  • Shelf life

    5 years
  • Operating temperature

    -10 – +55 °C, < 90 % RH
  • Storage temperature

    -20 – +40 °C, < 90 % RH
  • Model description

    SR 551 Breathing hose
  • Short description

    SR 551 Breathing hose 0,9 m Rubber
Sr 951 slanga 1900 T13 003 1x
Alternate Text

Sr 951 slanga

Vörunúmer: 1900 T13 003

Tæknilegar upplýsingar

  • Material

    PC/ABS
  • Colour

    Black
  • Shelf life

    5 years
  • Operating temperature

    -10 – +55 °C, < 90 % RH
  • Storage temperature

    -20 – +40 °C, < 90 % RH
  • Model description

    SR 951 Single hose
  • Short description

    Breathing hose SR 951 for use with SR 900 together with SR 905/SR 700/SR 500