Mínar síður

Límlaus plástur

Vörunúmer: 0899
  • Tækniupplýsingar
  • Ítarupplýsingar
Adhesive-free plaster for all wounds and cuts.

No adhesive


  • Does not stick to skin, hair, or wounds

  • No residue


Self-adhesive (only sticks to itself)


Excellent bonding even on wet, oily and dirty skin



Absorbent, soaks up blood



Highly elastic


Good freedom of movement



Skin-friendly

  • Colour Beige
  • Shelf life from production/conditions 60 Month / at 15°C to 25°C
  • Number of pieces 1 PCS
  • Plaster length 450 cm
  • Plaster width 6 cm
  • Latex-free Yes

Vörunafn M. í kassa
Plástur límlaus 6x450cm 0899 512 24 1x
Alternate Text

Plástur límlaus 6x450cm

Vörunúmer: 0899 512 24

Tæknilegar upplýsingar

  • Colour

    Beige
  • Shelf life from production/conditions

    60 Month / at 15°C to 25°C
  • Number of pieces

    1 PCS
  • Plaster length

    450 cm
  • Plaster width

    6 cm
  • Latex-free

    Yes
Plástur límlaus 6x450cm blár 0899 512 25 1x
Alternate Text

Plástur límlaus 6x450cm blár

Vörunúmer: 0899 512 25

Tæknilegar upplýsingar

  • Shelf life from production/conditions

    60 Month/at 15°C to 25°C
  • Number of pieces

    1 PCS
  • Plaster length

    450 cm
  • Plaster width

    6 cm