Límlaus plástur
Vörunúmer: 0899
- Tækniupplýsingar
- Ítarupplýsingar
Adhesive-free plaster for all wounds and cuts.
No adhesive
- Does not stick to skin, hair, or wounds
- No residue
Self-adhesive (only sticks to itself)
Excellent bonding even on wet, oily and dirty skin
Absorbent, soaks up blood
Highly elastic
Good freedom of movement
Skin-friendly
- Colour Beige
- Shelf life from production/conditions 60 Month / at 15°C to 25°C
- Number of pieces 1 PCS
- Plaster length 450 cm
- Plaster width 6 cm
- Latex-free Yes
Vörunafn | M. í kassa | |
---|---|---|
Plástur límlaus 6x450cm 0899 512 24 | 1x | |
Plástur límlaus 6x450cmVörunúmer: 0899 512 24Tæknilegar upplýsingar
|
||
Plástur límlaus 6x450cm blár 0899 512 25 | 1x | |
Plástur límlaus 6x450cm blárVörunúmer: 0899 512 25Tæknilegar upplýsingar
|