Mínar síður

Salernisrúllur

Salernisrúllur
  • Tækniupplýsingar
  • Material Mixture of waste paper
  • Colour White
  • Width 9.5 cm
  • Number of sheets 250 PCS
  • Number of rolls 72 PCS
  • Length of roll 27.5 m
  • Number of plies 3 PCS

Vörunafn M. í kassa
Salernisrl. 3-laga 8 í pk/verð pr.stk 0899 900 250 8x
Alternate Text

Salernisrl. 3-laga 8 í pk/verð pr.stk

Vörunúmer: 0899 900 250

Tæknilegar upplýsingar

  • Material

    Mixture of waste paper
  • Colour

    White
  • Width

    9.5 cm
  • Number of sheets

    250 PCS
  • Number of rolls

    72 PCS
  • Length of roll

    27.5 m
  • Number of plies

    3 PCS