Ökuritarúlla fyrir stafræna rita
- Tækniupplýsingar
- Ítarupplýsingar
For digital tachographs:
High-quality thermal paper in accordance with EC Regulation 432/2004, Annex 1B
Coreless winding to protect the inside of the tachograph and avoid additional waste
Roll end mark on last 50 cm
Each roll is individually sealed in a special film
Under normal storage conditions, the paper can be read and printed on for 10 years
High level of resistance to:
- Heat
- Moisture
- Light
- Water
- Oil
- Petrol and diesel
- Grease
- Softener
- Alcohol
- Cleaning agents and care products
Benefits of thermal paper from Würth:
- A printing paper for all approved digital tachographs
- Approved by various commercial vehicle manufacturers and monitoring device manufacturers
- Length 8 m
- Outer diameter 28 mm
- Max. temperature resistance 90 °C
- Width 57.5 mm
Vörunafn | M. í kassa | |
---|---|---|
Ökurita rúlla f. stafræna rita 0850 100 300 | 3x | |
Ökurita rúlla f. stafræna ritaVörunúmer: 0850 100 300Tæknilegar upplýsingar
|