Mínar síður

Startkaplar

Startkaplar
  • Tækniupplýsingar
  • Colour Red/Black
  • Max. current 350 A
  • Cable cross section 25 mm²
  • Cable length 3.5 m

Vörunafn Colour M. í kassa
Startkaplar 25mm² 3,5m 0772 025 350 Red/Black 1x
Alternate Text

Startkaplar 25mm² 3,5m

Vörunúmer: 0772 025 350

Tæknilegar upplýsingar

  • Colour

    Red/Black
  • Max. current

    350 A
  • Cable cross section

    25 mm²
  • Cable length

    3.5 m
Startkaplar 35mm² 4,5m 0772 035 521 Red/Black 1x
Alternate Text

Startkaplar 35mm² 4,5m

Vörunúmer: 0772 035 521

Tæknilegar upplýsingar

  • Colour

    Red/Black
  • Max. current

    600 A
  • Cable cross section

    35 mm²
  • Cable length

    4.5 m