Mínar síður

M-CUBE SDS höggborvél

M-CUBE SDS höggborvél
  • Tækniupplýsingar
  • Length 320 mm
  • Height 220 mm
  • Nominal voltage 18 V/DC
  • Tool holding device Quick-change holder
  • Min./max. idle speed 0 - 1400 1/min
  • Max. drilling diameter in steel 13 mm
  • Min./max. impact rate 0 - 5500 1/min
  • Impact energy 2.4 J
  • Max. drilling diameter in concrete 26 mm
  • Min./max. recommended drilling diameter in concrete 6 - 18 mm
  • Number of batteries/battery capacity 0 x 0 Ah

Vörunafn M. í kassa
M-cube® rafhl.sds höggborvél abh 18compact án rafh 5701 432 000 1x
Alternate Text

M-cube® rafhl.sds höggborvél abh 18compact án rafh

Vörunúmer: 5701 432 000

Tæknilegar upplýsingar

  • Length

    320 mm
  • Height

    220 mm
  • Nominal voltage

    18 V/DC
  • Tool holding device

    Quick-change holder
  • Min./max. idle speed

    0 - 1400 1/min
  • Max. drilling diameter in steel

    13 mm
  • Min./max. impact rate

    0 - 5500 1/min
  • Impact energy

    2.4 J
  • Max. drilling diameter in concrete

    26 mm
  • Min./max. recommended drilling diameter in concrete

    6 - 18 mm