Mínar síður

Álfelguhreinsir

Álfelguhreinsir
  • Tækniupplýsingar
  • Contents 500 ml
  • Colour Colourless
  • Container Spray bottle
  • Chemical basis Phosphoric acid, non-ionic surfactants
  • Density/conditions 1,14 g/cm³ / at 20°C
  • Min. flashing point 38 °C
  • Silicone-free Yes
  • Weight of content 570 g
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • AOX-free Yes
  • pH value/conditions 1 / at 20°C
  • Free of phosphoric acid No
  • Bio-degradable Yes

Vörunafn M. í kassa
Álfelgu-hreinsir 500ml úðakanna 0890 102 1x
Alternate Text

Álfelgu-hreinsir 500ml úðakanna

Vörunúmer: 0890 102

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Colourless
  • Container

    Spray bottle
  • Chemical basis

    Phosphoric acid, non-ionic surfactants
  • Density/conditions

    1,14 g/cm³ / at 20°C
  • Min. flashing point

    38 °C
  • Silicone-free

    Yes
  • Weight of content

    570 g
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
Álfelgu-hreinsir 500ml úðakanna - 12 stk 7771 000 243 12x
Alternate Text

Álfelgu-hreinsir 500ml úðakanna - 12 stk

Vörunúmer: 7771 000 243

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Colourless
  • Container

    Spray bottle
  • Chemical basis

    Phosphoric acid, non-ionic surfactants
  • Density/conditions

    1,14 g/cm³ / at 20°C
  • Min. flashing point

    38 °C
  • Silicone-free

    Yes
  • Weight of content

    570 g
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic