Mínar síður

Verkfæravagnar

Verkfæravagnar
  • Tækniupplýsingar
  • Material Sheet steel
  • Colour Traffic red RAL 3020
  • Surface Powder-coated
  • Load capacity 300 kg
  • Number of rolls 4 PCS
  • Width x depth x height (external dimension) 880 x 520 x 985 mm
  • Number of drawers 7 PCS
  • Drawer design 5 drawers W 670 x D 463 x H 71 mm, 2 drawers W 670 x D 463 x H 156 mm
  • Load capacity of drawer 35 kg
  • Design of the rolls 1 swivel castor with brake (D: 125 mm), 1 swivel castor without brake (D: 125 mm), 2 fixed castors without brake (D: 125 mm)
  • Pullout type Ball-bearing

Vörunafn Colour Load capacity M. í kassa
Verkfæravagn 7 skúffu basic 8.8 rauður ral3020 0962 642 070 Traffic red RAL 3020 300 kg 1x
Alternate Text

Verkfæravagn 7 skúffu basic 8.8 rauður ral3020

Vörunúmer: 0962 642 070

Tæknilegar upplýsingar

  • Material

    Sheet steel
  • Colour

    Traffic red RAL 3020
  • Surface

    Powder-coated
  • Load capacity

    300 kg
  • Number of rolls

    4 PCS
  • Width x depth x height (external dimension)

    880 x 520 x 985 mm
  • Number of drawers

    7 PCS
  • Drawer design

    5 drawers W 670 x D 463 x H 71 mm, 2 drawers W 670 x D 463 x H 156 mm
  • Load capacity of drawer

    35 kg
  • Design of the rolls

    1 swivel castor with brake (D: 125 mm), 1 swivel castor without brake (D: 125 mm), 2 fixed castors without brake (D: 125 mm)
Verkfæravagn 7 skúffu basic 8.8 blár ral5010 0962 642 071 Gentian blue RAL 5010 300 kg 1x
Alternate Text

Verkfæravagn 7 skúffu basic 8.8 blár ral5010

Vörunúmer: 0962 642 071

Tæknilegar upplýsingar

  • Material

    Sheet steel
  • Colour

    Gentian blue RAL 5010
  • Surface

    Powder-coated
  • Load capacity

    300 kg
  • Number of rolls

    4 PCS
  • Width x depth x height (external dimension)

    880 x 520 x 985 mm
  • Number of drawers

    7 PCS
  • Drawer design

    5 drawers W 670 x D 463 x H 71 mm, 2 drawers W 670 x D 463 x H 156 mm
  • Load capacity of drawer

    35 kg
  • Design of the rolls

    1 swivel castor with brake (D: 125 mm), 1 swivel castor without brake (D: 125 mm), 2 fixed castors without brake (D: 125 mm)
Verkfæravagn 7 skúffu basic 8.8 ljósgrár ral7047 0962 642 072 Telegrey 4 RAL 7047 300 kg 1x
Alternate Text

Verkfæravagn 7 skúffu basic 8.8 ljósgrár ral7047

Vörunúmer: 0962 642 072

Tæknilegar upplýsingar

  • Material

    Sheet steel
  • Colour

    Telegrey 4 RAL 7047
  • Surface

    Powder-coated
  • Load capacity

    300 kg
  • Number of rolls

    4 PCS
  • Width x depth x height (external dimension)

    880 x 520 x 985 mm
  • Number of drawers

    7 PCS
  • Drawer design

    5 drawers W 670 x D 463 x H 71 mm, 2 drawer W 670 x D 463 x H 156 mm
  • Load capacity of drawer

    35 kg
  • Design of the rolls

    1 swivel castor with brake (D: 125 mm), 1 swivel castor without brake (D: 125 mm), 2 fixed castors without brake (D: 125 mm)