Skipulagstaska 4.4.1 - Würth á Íslandi ehf.
Mínar síður

Skipulagstöskur m. boxum

Skipulagstöskur m. boxum
  • Tækniupplýsingar
  • Number of boxes 2 PCS
  • System dimensions 4.4.2
  • Width x depth x height 370 x 270 x 140 mm

Vörunafn System dimensions Number of boxes M. í kassa
Skipulagstaska 4.4.1 tóm/glært lok 5581 020 500 4.4.1 1x
Alternate Text

Skipulagstaska 4.4.1 tóm/glært lok

Vörunúmer: 5581 020 500

Tæknilegar upplýsingar

  • Material

    ABS/PC
  • Product weight (per item)

    1300 g
  • Height

    85 mm
  • Width

    370 mm
  • Depth

    270 mm
  • Width x depth x height (internal dimension)

    335 x 231,25 x 54 mm
  • System dimensions

    4.4.1
Skipulagstaska 4.4.2 tóm/glært lok 5581 021 500 4.4.2 1x
Alternate Text

Skipulagstaska 4.4.2 tóm/glært lok

Vörunúmer: 5581 021 500

Tæknilegar upplýsingar

  • Material

    ABS/PC
  • Product weight (per item)

    1600 g
  • Height

    140 mm
  • Width

    370 mm
  • Depth

    270 mm
  • Width x depth x height (internal dimension)

    335 x 231.25 x 108 mm
  • System dimensions

    4.4.2
Skipulagstaska 8.4.1 4 box/glært lok 5581 110 000 8.4.1 4 PCS 1x
Alternate Text

Skipulagstaska 8.4.1 4 box/glært lok

Vörunúmer: 5581 110 000

Tæknilegar upplýsingar

  • Product weight (per item)

    2400 g
  • Number of boxes

    4 PCS
  • System dimensions

    8.4.1
  • Width x depth x height

    500 x 380 x 85 mm
Skipulagstaska 8.4.1. 10 box/glært lok 5581 110 001 8.4.1 10 PCS 1x
Alternate Text

Skipulagstaska 8.4.1. 10 box/glært lok

Vörunúmer: 5581 110 001

Tæknilegar upplýsingar

  • Product weight (per item)

    2400 g
  • Number of boxes

    10 PCS
  • System dimensions

    8.4.1
  • Width x depth x height

    500 x 380 x 85 mm
Skipulagstaska 8.4.1. 16 box/glært lok 5581 110 002 8.4.1 16 PCS 1x
Alternate Text

Skipulagstaska 8.4.1. 16 box/glært lok

Vörunúmer: 5581 110 002

Tæknilegar upplýsingar

  • Product weight (per item)

    2400 g
  • Number of boxes

    16 PCS
  • System dimensions

    8.4.1
  • Width x depth x height

    500 x 380 x 85 mm
Skipulagstaska 8.4.1. 10 box/glært lok 5581 110 004 8.4.1 10 PCS 1x
Alternate Text

Skipulagstaska 8.4.1. 10 box/glært lok

Vörunúmer: 5581 110 004

Tæknilegar upplýsingar

  • Product weight (per item)

    2400 g
  • Number of boxes

    10 PCS
  • System dimensions

    8.4.1
  • Width x depth x height

    500 x 380 x 85 mm
Skipulagstaska 8.4.1. 22 box/glært lok 5581 110 006 8.4.1 22 PCS 1x
Alternate Text

Skipulagstaska 8.4.1. 22 box/glært lok

Vörunúmer: 5581 110 006

Tæknilegar upplýsingar

  • Product weight (per item)

    2400 g
  • Number of boxes

    22 PCS
  • System dimensions

    8.4.1
  • Width x depth x height

    500 x 380 x 85 mm
Skipulagstaska 8.4.2 4 box/glært lok 5581 111 000 8.4.2 4 PCS 1x
Alternate Text

Skipulagstaska 8.4.2 4 box/glært lok

Vörunúmer: 5581 111 000

Tæknilegar upplýsingar

  • Product weight (per item)

    3000 g
  • Number of boxes

    4 PCS
  • System dimensions

    8.4.2
  • Width x depth x height

    500 x 380 x 140 mm
Skipulagstaska 8.4.2 12 box/glært lok 5581 111 001 8.4.2 12 PCS 1x
Alternate Text

Skipulagstaska 8.4.2 12 box/glært lok

Vörunúmer: 5581 111 001

Tæknilegar upplýsingar

  • Product weight (per item)

    3000 g
  • Number of boxes

    12 PCS
  • System dimensions

    8.4.2
  • Width x depth x height

    500 x 380 x 140 mm
Skipulagstaska 4.4.1 2 box/glært lok 5581 120 000 4.4.1 2 PCS 1x
Alternate Text

Skipulagstaska 4.4.1 2 box/glært lok

Vörunúmer: 5581 120 000

Tæknilegar upplýsingar

  • Number of boxes

    2 PCS
  • System dimensions

    4.4.1
  • Width x depth x height

    370 x 270 x 85 mm
Skipulagstaska 4.4.1 3 box/glært lok 5581 120 001 4.4.1 3 PCS 1x
Alternate Text

Skipulagstaska 4.4.1 3 box/glært lok

Vörunúmer: 5581 120 001

Tæknilegar upplýsingar

  • Number of boxes

    3 PCS
  • System dimensions

    4.4.1
  • Width x depth x height

    370 x 270 x 85 mm
Skipulagstaska 4.4.1 11 box/glært lok 5581 120 002 4.4.1 11 PCS 1x
Alternate Text

Skipulagstaska 4.4.1 11 box/glært lok

Vörunúmer: 5581 120 002

Tæknilegar upplýsingar

  • Number of boxes

    11 PCS
  • System dimensions

    4.4.1
  • Width x depth x height

    370 x 270 x 85 mm
Skipulagstaska 4.4.2 2 box/glært lok 5581 121 000 4.4.2 2 PCS 1x
Alternate Text

Skipulagstaska 4.4.2 2 box/glært lok

Vörunúmer: 5581 121 000

Tæknilegar upplýsingar

  • Number of boxes

    2 PCS
  • System dimensions

    4.4.2
  • Width x depth x height

    370 x 270 x 140 mm
Skipulagstaska 4.4.2 3 box/glært lok 5581 121 001 4.4.2 3 PCS 1x
Alternate Text

Skipulagstaska 4.4.2 3 box/glært lok

Vörunúmer: 5581 121 001

Tæknilegar upplýsingar

  • Number of boxes

    3 PCS
  • System dimensions

    4.4.2
  • Width x depth x height

    370 x 270 x 140 mm