½' toppur - Würth á Íslandi ehf.
Mínar síður

Multi toppar

  • Tækniupplýsingar
  • Ítarupplýsingar
ONE TOOL FOR ALL JOBS. New multi-socket wrenches for 5 different drives! Jack of all trades!Multi-profile suitable for the five most common screw head drivesHexagon metric, square metric, bi-hexagon metric, hexagon imperial, outer TXOne set covers all applicationsExtremely high-quality multi-socket wrenches guarantee long service livesDesign: Chrome-plated, polishedDrive: 1/2 inch square socketTip: Bi-hexagon, multi-profileGeometry: Short
  • Length (l1) 44 mm
  • Drive type Internal square
  • Width across flats 32 mm
  • Drive 1/2 inch

Vörunafn Drive Width across flats M. í kassa
½' toppur 12p 34mm 0712 133 134 1/2 inch 34 mm 1x
Alternate Text

½' toppur 12p 34mm

Vörunúmer: 0712 133 134

Tæknilegar upplýsingar

  • Length (l1)

    47 mm
  • Drive type

    Internal square
  • Width across flats

    34 mm
  • Version

    Short
  • Tip type

    Twelve-sided head
  • Drive

    1/2 inch
  • Socket wrench external diameter 2 (D2)

    40 mm
  • Socket wrench external diameter (D1)

    45.5 mm
  • Socket wrench depth (t)

    25 mm
½' toppur 12p 36mm 0712 133 136 1/2 inch 36 mm 1x
Alternate Text

½' toppur 12p 36mm

Vörunúmer: 0712 133 136

Tæknilegar upplýsingar

  • Length (l1)

    50 mm
  • Drive type

    Internal square
  • Width across flats

    36 mm
  • Version

    Short
  • Tip type

    Twelve-sided head
  • Drive

    1/2 inch
  • Socket wrench external diameter 2 (D2)

    42 mm
  • Socket wrench external diameter (D1)

    48 mm
  • Socket wrench depth (t)

    28.5 mm
½' multi toppur 10mm 0712 134 10 1/2 inch 10 mm 1x
Alternate Text

½' multi toppur 10mm

Vörunúmer: 0712 134 10

Tæknilegar upplýsingar

  • Length (l1)

    36 mm
  • Drive type

    Internal square
  • Width across flats

    10 mm
  • Drive

    1/2 inch
½' multi toppur 11mm 0712 134 11 1/2 inch 11 mm 1x
Alternate Text

½' multi toppur 11mm

Vörunúmer: 0712 134 11

Tæknilegar upplýsingar

  • Length (l1)

    36 mm
  • Drive type

    Internal square
  • Width across flats

    11 mm
  • Drive

    1/2 inch
½' multi toppur 12mm 0712 134 12 1/2 inch 12 mm 1x
Alternate Text

½' multi toppur 12mm

Vörunúmer: 0712 134 12

Tæknilegar upplýsingar

  • Length (l1)

    36 mm
  • Drive type

    Internal square
  • Width across flats

    12 mm
  • Drive

    1/2 inch
½' multi toppur 13mm 0712 134 13 1/2 inch 13 mm 1x
Alternate Text

½' multi toppur 13mm

Vörunúmer: 0712 134 13

Tæknilegar upplýsingar

  • Length (l1)

    36 mm
  • Drive type

    Internal square
  • Width across flats

    13 mm
  • Drive

    1/2 inch
½' multi toppur 14mm 0712 134 14 1/2 inch 14 mm 1x
Alternate Text

½' multi toppur 14mm

Vörunúmer: 0712 134 14

Tæknilegar upplýsingar

  • Length (l1)

    36 mm
  • Drive type

    Internal square
  • Width across flats

    14 mm
  • Drive

    1/2 inch
½' multi toppur 16mm 0712 134 16 1/2 inch 16 mm 1x
Alternate Text

½' multi toppur 16mm

Vörunúmer: 0712 134 16

Tæknilegar upplýsingar

  • Length (l1)

    36 mm
  • Drive type

    Internal square
  • Width across flats

    16 mm
  • Drive

    1/2 inch
½' multi toppur 17mm 0712 134 17 1/2 inch 17 mm 1x
Alternate Text

½' multi toppur 17mm

Vörunúmer: 0712 134 17

Tæknilegar upplýsingar

  • Length (l1)

    36 mm
  • Drive type

    Internal square
  • Width across flats

    17 mm
  • Drive

    1/2 inch
½' multi toppur 18mm 0712 134 18 1/2 inch 18 mm 1x
Alternate Text

½' multi toppur 18mm

Vörunúmer: 0712 134 18

Tæknilegar upplýsingar

  • Length (l1)

    36 mm
  • Drive type

    Internal square
  • Width across flats

    18 mm
  • Drive

    1/2 inch
½' multi toppur 19mm 0712 134 19 1/2 inch 19 mm 1x
Alternate Text

½' multi toppur 19mm

Vörunúmer: 0712 134 19

Tæknilegar upplýsingar

  • Length (l1)

    36 mm
  • Drive type

    Internal square
  • Width across flats

    19 mm
  • Drive

    1/2 inch
½' multi toppur 21mm 0712 134 21 1/2 inch 21 mm 1x
Alternate Text

½' multi toppur 21mm

Vörunúmer: 0712 134 21

Tæknilegar upplýsingar

  • Length (l1)

    38 mm
  • Drive type

    Internal square
  • Width across flats

    21 mm
  • Drive

    1/2 inch
½' multi toppur 24mm 0712 134 24 1/2 inch 24 mm 1x
Alternate Text

½' multi toppur 24mm

Vörunúmer: 0712 134 24

Tæknilegar upplýsingar

  • Length (l1)

    38 mm
  • Drive type

    Internal square
  • Width across flats

    24 mm
  • Drive

    1/2 inch
½' multi toppur 27mm 0712 134 27 1/2 inch 27 mm 1x
Alternate Text

½' multi toppur 27mm

Vörunúmer: 0712 134 27

Tæknilegar upplýsingar

  • Length (l1)

    44 mm
  • Drive type

    Internal square
  • Width across flats

    27 mm
  • Drive

    1/2 inch
½' multi toppur 30mm 0712 134 30 1/2 inch 30 mm 1x
Alternate Text

½' multi toppur 30mm

Vörunúmer: 0712 134 30

Tæknilegar upplýsingar

  • Length (l1)

    44 mm
  • Drive type

    Internal square
  • Width across flats

    30 mm
  • Drive

    1/2 inch
½' multi toppur 32mm 0712 134 32 1/2 inch 32 mm 1x
Alternate Text

½' multi toppur 32mm

Vörunúmer: 0712 134 32

Tæknilegar upplýsingar

  • Length (l1)

    44 mm
  • Drive type

    Internal square
  • Width across flats

    32 mm
  • Drive

    1/2 inch
¼' multi toppur 5,5mm 0713 113 055 1/4 inch 5.5 mm 1x
Alternate Text

¼' multi toppur 5,5mm

Vörunúmer: 0713 113 055

Tæknilegar upplýsingar

  • Length (l1)

    22 mm
  • Width across flats

    5.5 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    1/4 inch
  • Socket wrench external diameter 2 (D2)

    11.9 mm
  • Socket wrench external diameter (D1)

    8.7 mm
  • Socket wrench depth (t)

    5.5 mm
¼' multi toppur 6mm 0713 113 06 1/4 inch 6 mm 1x
Alternate Text

¼' multi toppur 6mm

Vörunúmer: 0713 113 06

Tæknilegar upplýsingar

  • Length (l1)

    22 mm
  • Width across flats

    6 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    1/4 inch
  • Socket wrench external diameter 2 (D2)

    11.9 mm
  • Socket wrench external diameter (D1)

    9.3 mm
  • Socket wrench depth (t)

    6 mm
¼' multi toppur 7mm 0713 113 07 1/4 inch 7 mm 1x
Alternate Text

¼' multi toppur 7mm

Vörunúmer: 0713 113 07

Tæknilegar upplýsingar

  • Length (l1)

    22 mm
  • Width across flats

    7 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    1/4 inch
  • Socket wrench external diameter 2 (D2)

    11.9 mm
  • Socket wrench external diameter (D1)

    10.8 mm
  • Socket wrench depth (t)

    6 mm
¼' multi toppur 8mm 0713 113 08 1/4 inch 8 mm 1x
Alternate Text

¼' multi toppur 8mm

Vörunúmer: 0713 113 08

Tæknilegar upplýsingar

  • Length (l1)

    22 mm
  • Width across flats

    8 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    1/4 inch
  • Socket wrench external diameter 2 (D2)

    11.9 mm
  • Socket wrench external diameter (D1)

    11.9 mm
  • Socket wrench depth (t)

    7 mm
¼' multi toppur 9mm 0713 113 09 1/4 inch 9 mm 1x
Alternate Text

¼' multi toppur 9mm

Vörunúmer: 0713 113 09

Tæknilegar upplýsingar

  • Length (l1)

    22 mm
  • Width across flats

    9 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    1/4 inch
  • Socket wrench external diameter 2 (D2)

    13.4 mm
  • Socket wrench external diameter (D1)

    13.4 mm
  • Socket wrench depth (t)

    7 mm
¼' multi toppur 10mm 0713 113 10 1/4 inch 10 mm 1x
Alternate Text

¼' multi toppur 10mm

Vörunúmer: 0713 113 10

Tæknilegar upplýsingar

  • Length (l1)

    22 mm
  • Width across flats

    10 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    1/4 inch
  • Socket wrench external diameter 2 (D2)

    14.5 mm
  • Socket wrench external diameter (D1)

    14.5 mm
  • Socket wrench depth (t)

    10 mm
¼' multi toppur 11mm 0713 113 11 1/4 inch 11 mm 1x
Alternate Text

¼' multi toppur 11mm

Vörunúmer: 0713 113 11

Tæknilegar upplýsingar

  • Length (l1)

    22 mm
  • Width across flats

    11 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    1/4 inch
  • Socket wrench external diameter 2 (D2)

    15.9 mm
  • Socket wrench external diameter (D1)

    15.9 mm
  • Socket wrench depth (t)

    10 mm
¼' multi toppur 12mm 0713 113 12 1/4 inch 12 mm 1x
Alternate Text

¼' multi toppur 12mm

Vörunúmer: 0713 113 12

Tæknilegar upplýsingar

  • Length (l1)

    22 mm
  • Width across flats

    12 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    1/4 inch
  • Socket wrench external diameter 2 (D2)

    16.9 mm
  • Socket wrench external diameter (D1)

    16.9 mm
  • Socket wrench depth (t)

    10 mm
¼' multi toppur 13mm 0713 113 13 1/4 inch 13 mm 1x
Alternate Text

¼' multi toppur 13mm

Vörunúmer: 0713 113 13

Tæknilegar upplýsingar

  • Length (l1)

    22 mm
  • Width across flats

    13 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    1/4 inch
  • Socket wrench external diameter 2 (D2)

    18 mm
  • Socket wrench external diameter (D1)

    18 mm
  • Socket wrench depth (t)

    11 mm
¼' multi toppur 14mm 0713 113 14 1/4 inch 14 mm 1x
Alternate Text

¼' multi toppur 14mm

Vörunúmer: 0713 113 14

Tæknilegar upplýsingar

  • Length (l1)

    22 mm
  • Width across flats

    14 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    1/4 inch
  • Socket wrench external diameter 2 (D2)

    19.6 mm
  • Socket wrench external diameter (D1)

    19.6 mm
  • Socket wrench depth (t)

    11 mm
3/8' multi toppur 6,3mm 0713 123 063 3/8 inch 6.3 mm 1x
Alternate Text

3/8' multi toppur 6,3mm

Vörunúmer: 0713 123 063

Tæknilegar upplýsingar

  • Length (l1)

    25.5 mm
  • Drive type

    Internal square
  • Width across flats

    6.3 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    9.9 mm
  • Socket wrench depth (t)

    7 mm
3/8' multi toppur 7mm 0713 123 07 3/8 inch 7 mm 1x
Alternate Text

3/8' multi toppur 7mm

Vörunúmer: 0713 123 07

Tæknilegar upplýsingar

  • Length (l1)

    25.5 mm
  • Drive type

    Internal square
  • Width across flats

    7 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    10.9 mm
  • Socket wrench depth (t)

    7 mm
3/8' multi toppur 9mm 0713 123 09 3/8 inch 9 mm 1x
Alternate Text

3/8' multi toppur 9mm

Vörunúmer: 0713 123 09

Tæknilegar upplýsingar

  • Length (l1)

    25.5 mm
  • Drive type

    Internal square
  • Width across flats

    9 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    13.4 mm
  • Socket wrench depth (t)

    8 mm
3/8' multi toppur 10mm 0713 123 10 3/8 inch 10 mm 1x
Alternate Text

3/8' multi toppur 10mm

Vörunúmer: 0713 123 10

Tæknilegar upplýsingar

  • Length (l1)

    25.5 mm
  • Drive type

    Internal square
  • Width across flats

    10 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    14.6 mm
  • Socket wrench depth (t)

    8 mm
3/8' multi toppur 11mm 0713 123 11 3/8 inch 11 mm 1x
Alternate Text

3/8' multi toppur 11mm

Vörunúmer: 0713 123 11

Tæknilegar upplýsingar

  • Length (l1)

    25.5 mm
  • Drive type

    Internal square
  • Width across flats

    11 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    15.9 mm
  • Socket wrench depth (t)

    8 mm
3/8' multi toppur 12mm 0713 123 12 3/8 inch 12 mm 1x
Alternate Text

3/8' multi toppur 12mm

Vörunúmer: 0713 123 12

Tæknilegar upplýsingar

  • Length (l1)

    25.5 mm
  • Drive type

    Internal square
  • Width across flats

    12 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    17 mm
  • Socket wrench depth (t)

    8.5 mm
3/8' multi toppur 13mm 0713 123 13 3/8 inch 13 mm 1x
Alternate Text

3/8' multi toppur 13mm

Vörunúmer: 0713 123 13

Tæknilegar upplýsingar

  • Length (l1)

    25.5 mm
  • Drive type

    Internal square
  • Width across flats

    13 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    18.4 mm
  • Socket wrench depth (t)

    8.5 mm
3/8' multi toppur 14mm 0713 123 14 3/8 inch 14 mm 1x
Alternate Text

3/8' multi toppur 14mm

Vörunúmer: 0713 123 14

Tæknilegar upplýsingar

  • Length (l1)

    27 mm
  • Drive type

    Internal square
  • Width across flats

    14 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    18 mm
  • Socket wrench external diameter (D1)

    19.6 mm
  • Socket wrench depth (t)

    13 mm
3/8' multi toppur 15mm 0713 123 15 3/8 inch 15 mm 1x
Alternate Text

3/8' multi toppur 15mm

Vörunúmer: 0713 123 15

Tæknilegar upplýsingar

  • Length (l1)

    27 mm
  • Drive type

    Internal square
  • Width across flats

    15 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    19 mm
  • Socket wrench external diameter (D1)

    20.9 mm
  • Socket wrench depth (t)

    13 mm
3/8' multi toppur 18mm 0713 123 18 3/8 inch 18 mm 1x
Alternate Text

3/8' multi toppur 18mm

Vörunúmer: 0713 123 18

Tæknilegar upplýsingar

  • Length (l1)

    27 mm
  • Drive type

    Internal square
  • Width across flats

    18 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    21.5 mm
  • Socket wrench external diameter (D1)

    24.5 mm
  • Socket wrench depth (t)

    13 mm
3/8' multi toppur 19mm 0713 123 19 3/8 inch 19 mm 1x
Alternate Text

3/8' multi toppur 19mm

Vörunúmer: 0713 123 19

Tæknilegar upplýsingar

  • Length (l1)

    29 mm
  • Drive type

    Internal square
  • Width across flats

    19 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    22.5 mm
  • Socket wrench external diameter (D1)

    25.6 mm
  • Socket wrench depth (t)

    14 mm
3/8' multi toppur 22mm 0713 123 22 3/8 inch 22 mm 1x
Alternate Text

3/8' multi toppur 22mm

Vörunúmer: 0713 123 22

Tæknilegar upplýsingar

  • Length (l1)

    31 mm
  • Drive type

    Internal square
  • Width across flats

    22 mm
  • Version

    Short
  • Tip type

    Twelve-sided head, multi profile
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    26 mm
  • Socket wrench external diameter (D1)

    29.6 mm
  • Socket wrench depth (t)

    16 mm