Þvinga 160x80mm - Würth á Íslandi ehf.
Mínar síður

Þvingur - W skrúfhandfang

Þvingur - W skrúfhandfang
  • Tækniupplýsingar
  • Max. external clamping width (L max) 250 mm
  • Profile width (B) 29 mm
  • Profile thickness (L2) 9 mm
  • Overhang 120 mm

Vörunafn Max. external clamping width (L max) M. í kassa
Þvinga 160x80mm w-skrúfj.handfang 0714 673 116 160 mm 1x
Alternate Text

Þvinga 160x80mm w-skrúfj.handfang

Vörunúmer: 0714 673 116

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    160 mm
  • Profile width (B)

    25 mm
  • Profile thickness (L2)

    6 mm
  • Overhang

    80 mm
Þvinga 200x100mm w-skrúfj.handfang 0714 673 120 200 mm 1x
Alternate Text

Þvinga 200x100mm w-skrúfj.handfang

Vörunúmer: 0714 673 120

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    200 mm
  • Profile width (B)

    27 mm
  • Profile thickness (L2)

    7 mm
  • Overhang

    100 mm
Þvinga 250x120mm w-skrúfj.handfang 0714 673 125 250 mm 1x
Alternate Text

Þvinga 250x120mm w-skrúfj.handfang

Vörunúmer: 0714 673 125

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    250 mm
  • Profile width (B)

    29 mm
  • Profile thickness (L2)

    9 mm
  • Overhang

    120 mm
Þvinga 300x120mm w-skrúfj.handfang 0714 673 130 300 mm 1x
Alternate Text

Þvinga 300x120mm w-skrúfj.handfang

Vörunúmer: 0714 673 130

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    300 mm
  • Overhang

    120 mm
Þvinga 600x120mm w-skrúfj.handfang 0714 673 160 600 mm 1x
Alternate Text

Þvinga 600x120mm w-skrúfj.handfang

Vörunúmer: 0714 673 160

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    600 mm
  • Profile width (B)

    29 mm
  • Profile thickness (L2)

    9 mm
  • Overhang

    120 mm
Þvinga 800x120mm w-skrúfj.handfang 0714 673 180 800 mm 1x
Alternate Text

Þvinga 800x120mm w-skrúfj.handfang

Vörunúmer: 0714 673 180

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    800 mm
  • Profile width (B)

    9 mm
  • Profile thickness (L2)

    9 mm
  • Overhang

    120 mm