Þvinga 120 - Würth á Íslandi ehf.
Mínar síður

Þvingur

  • Tækniupplýsingar
  • Ítarupplýsingar
For rigid, non-elastic, secure clamping Fixed and sliding bars in high-quality, powder-coated malleable cast ironHigh stability and improved corrosion protectionMovable, cold-extruded pressure plate, galvanisedSlip prevention: if the clamp tilts, a set screw engages in the track guideMaximum safety No slipping or looseningHollow profile track in cold-drawn quality steel with six-fold ribbing, galvanisedHigh stability and good corrosion protectionSpindle with trapezoidal thread, rolled and strain-hardenedExtremely wear-resistant and very smooth running
  • Max. external clamping width (L max) 120 mm
  • Overhang (L1) 60 mm
  • Profile width (B) 20 mm
  • Profile thickness (L2) 5 mm

Vörunafn Max. external clamping width (L max) M. í kassa
Þvinga 120 x 60mm 0714 671 12 120 mm 1x
Alternate Text

Þvinga 120 x 60mm

Vörunúmer: 0714 671 12

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    120 mm
  • Overhang (L1)

    60 mm
  • Profile width (B)

    20 mm
  • Profile thickness (L2)

    5 mm
Þvinga 300 x 140mm 0714 671 30 300 mm 1x
Alternate Text

Þvinga 300 x 140mm

Vörunúmer: 0714 671 30

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    300 mm
  • Overhang (L1)

    140 mm
  • Profile width (B)

    32 mm
  • Profile thickness (L2)

    10 mm
Þvinga 400 x 175mm 0714 671 40 400 mm 1x
Alternate Text

Þvinga 400 x 175mm

Vörunúmer: 0714 671 40

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    400 mm
  • Overhang (L1)

    175 mm
  • Profile width (B)

    32 mm
  • Profile thickness (L2)

    10 mm
Þvinga 500 x 140mm 0714 672 50 500 mm 1x
Alternate Text

Þvinga 500 x 140mm

Vörunúmer: 0714 672 50

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    500 mm
  • Overhang (L1)

    140 mm
  • Profile width (B)

    32 mm
  • Profile thickness (L2)

    10 mm
Þvinga 800 x 175mm 0714 672 80 800 mm 1x
Alternate Text

Þvinga 800 x 175mm

Vörunúmer: 0714 672 80

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    800 mm
  • Overhang (L1)

    175 mm
  • Profile width (B)

    32 mm
  • Profile thickness (L2)

    10 mm