Skrúfþvinga 160x80mm - Würth á Íslandi ehf.
Mínar síður

Skrúfþvingur - W handfang

Skrúfþvingur - W handfang
  • Tækniupplýsingar
  • Max. external clamping width (L max) 200 mm
  • Overhang (L1) 100 mm
  • Profile width (B) 19.5 mm
  • Profile thickness (L2) 9.5 mm

Vörunafn Max. external clamping width (L max) M. í kassa
Skrúfþvinga 160x80mm w-skrúfj.handfang 0714 674 216 160 mm 1x
Alternate Text

Skrúfþvinga 160x80mm w-skrúfj.handfang

Vörunúmer: 0714 674 216

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    160 mm
  • Overhang (L1)

    80 mm
  • Profile width (B)

    16 mm
  • Profile thickness (L2)

    7.5 mm
Skrúfþvinga 200x100mm w-skrúfj.handfang 0714 674 220 200 mm 1x
Alternate Text

Skrúfþvinga 200x100mm w-skrúfj.handfang

Vörunúmer: 0714 674 220

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    200 mm
  • Overhang (L1)

    100 mm
  • Profile width (B)

    19.5 mm
  • Profile thickness (L2)

    9.5 mm
Skrúfþvinga 250x120mm w-skrúfj.handfang 0714 674 225 250 mm 1x
Alternate Text

Skrúfþvinga 250x120mm w-skrúfj.handfang

Vörunúmer: 0714 674 225

Tæknilegar upplýsingar

  • Profile thickness (L3)

    10.5 mm
  • Max. external clamping width (L max)

    250 mm
  • Overhang (L1)

    120 mm
  • Profile width (B)

    22 mm
Skrúfþvinga 300x120mm w-skrúfj.handfang 0714 674 230 300 mm 1x
Alternate Text

Skrúfþvinga 300x120mm w-skrúfj.handfang

Vörunúmer: 0714 674 230

Tæknilegar upplýsingar

  • Max. external clamping width (L max)

    300 mm
  • Overhang (L1)

    120 mm
  • Profile width (B)

    22 mm
  • Profile thickness (L2)

    10.5 mm