Gengju þjalir
- Tækniupplýsingar
- Ítarupplýsingar
For metric thread ISO
- A practical tool that eliminates removal and refitting
- The pitch is determined by placing the thread file on the damaged thread. The tool is then used like a file or a scraper to carry out the repair.
- Length 230 mm
Vörunafn | M. í kassa | |
---|---|---|
Gengjuþjöl metra 0714 61 77 | 1x | |
|
||
Gengjuþjöl tommu unc/unf 0714 61 78 | 1x | |
Gengjuþjöl tommu unc/unfVörunúmer: 0714 61 78Tæknilegar upplýsingar
|