Splittatöng bein - Würth á Íslandi ehf.
Mínar síður

Beinar sundur

  • Tækniupplýsingar
  • Ítarupplýsingar
For shaft locking rings Standard: DIN 5254Handle: Plastic-coatedGuarantees a secure grip, prevents slippageTip from compressed spring steelOptimised stability, even with seized rings.Inserted tipsOffers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.Screwed and mounted joint High precision and optimised movement.Large locating facesRings mounted without torsion.Pliers headNarrow design for optimum access to workpiece, including in hard-to-reach spots.Internal springInside screwed joint for protectionDoes not obstruct workCannot be soiled or lost
  • Material Steel
  • Form A
  • Length (l1) 140 mm
  • Min./max. grip range 3-10 mm
  • Jaws length (L2) 39 mm
  • Tenon diameter (D1) 0.9 mm

Vörunafn Min./max. grip range M. í kassa
Splittatöng bein sundur 3-10mm 0714 02 11 3-10 mm 1x
Alternate Text

Splittatöng bein sundur 3-10mm

Vörunúmer: 0714 02 11

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    A
  • Length (l1)

    140 mm
  • Min./max. grip range

    3-10 mm
  • Jaws length (L2)

    39 mm
  • Tenon diameter (D1)

    0.9 mm
Splittatöng bein sundur 10-25m 0714 02 12 10-25 mm 1x
Alternate Text

Splittatöng bein sundur 10-25m

Vörunúmer: 0714 02 12

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    A
  • Length (l1)

    140 mm
  • Min./max. grip range

    10-25 mm
  • Jaws length (L2)

    38 mm
  • Tenon diameter (D1)

    1.25 mm
Splittatöng bein sundur 19-60m 0714 02 13 19-60 mm 1x
Alternate Text

Splittatöng bein sundur 19-60m

Vörunúmer: 0714 02 13

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    A
  • Length (l1)

    180 mm
  • Min./max. grip range

    19-60 mm
  • Jaws length (L2)

    56 mm
  • Tenon diameter (D1)

    1.8 mm
Splittatöng bein sundur 40-100 0714 02 14 40-100 mm 1x
Alternate Text

Splittatöng bein sundur 40-100

Vörunúmer: 0714 02 14

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    A
  • Length (l1)

    225 mm
  • Min./max. grip range

    40-100 mm
  • Jaws length (L2)

    70 mm
  • Tenon diameter (D1)

    2.25 mm
Splittatöng bein sundur 85-140 0714 02 15 85-140 mm 1x
Alternate Text

Splittatöng bein sundur 85-140

Vörunúmer: 0714 02 15

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    A
  • Length (l1)

    320 mm
  • Min./max. grip range

    85-140 mm
  • Jaws length (L2)

    92 mm
  • Tenon diameter (D1)

    3.2 mm