Lokkari/stansari
- Tækniupplýsingar
- Ítarupplýsingar
Combination pliers for profiling sheet metal edges and perforating sheet metal
Rotatable head for two operations with one tool
- For profiling sheet metal edges on sheets up to 1 mm
- For perforating sheet metal when spot-welding
One-handed, low-effort operation
- Length 325 mm
- Max. cutting capacity in sheet metal 1 mm
- Jaws width (closed) 22 mm
- Offsetting depth 13 mm
- Hole punch diameter (Ø) 5 mm
Vörunafn | M. í kassa | |
---|---|---|
Lokkari / stansari (2 í einni) 0715 02 45 | 1x | |
Lokkari / stansari (2 í einni)Vörunúmer: 0715 02 45Tæknilegar upplýsingar
|