Mínar síður

Lokkari/gatari

  • Tækniupplýsingar
  • Ítarupplýsingar
Metric ISO sizes in accordance with EN 50262

With KL draw bolt



Plastic-encapsulated ball bearing draw bolt provides protection against dirt and ensures a longer service life.



Long service life


Newly developed cutting geometry



3x splitting of the material in the die — no punching waste sticks to the draw bolt, guaranteed even tool wear and precise, burr-free, circular holes.



Precise alignment with the cross line


4 notches on the die

Notice

Diameter for control elements (buttons, switches, indicator lights): 30.5 mm


For draw bolt Ø 19.0 mm, pre-punching is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.


For pre-drilling: HSS twist drill, art. no. 0624...


For greasing the draw bolt: AL 1100 art. no. 0893 110 1

  • Nominal diameter 12 mm
  • Internal diameter 12.5 mm
  • Max. material thickness for steel 2 mm
  • Max. material thickness for aluminium 2 mm
  • Max. material thickness: copper 2 mm
  • Drill diameter 6.2 mm
  • Max. material thickness: fibre-glass 2 mm

Vörunafn M. í kassa
12mm lokkari/gatari skrúfaður 0619 701 125 1x
Alternate Text

12mm lokkari/gatari skrúfaður

Vörunúmer: 0619 701 125

Tæknilegar upplýsingar

  • Nominal diameter

    12 mm
  • Internal diameter

    12.5 mm
  • Max. material thickness for steel

    2 mm
  • Max. material thickness for aluminium

    2 mm
  • Max. material thickness: copper

    2 mm
  • Drill diameter

    6.2 mm
  • Max. material thickness: fibre-glass

    2 mm
16mm lokkari/gatari skrúfaður 0619 701 162 1x
Alternate Text

16mm lokkari/gatari skrúfaður

Vörunúmer: 0619 701 162

Tæknilegar upplýsingar

  • Nominal diameter

    25 mm
  • Internal diameter

    16.2 mm
  • Max. material thickness for steel

    2 mm
  • Max. material thickness for aluminium

    2 mm
  • Max. material thickness: copper

    2 mm
  • Drill diameter

    10 mm
  • Max. material thickness: fibre-glass

    2 mm
25mm lokkari/gatari skrúfaður 0619 701 254 1x
Alternate Text

25mm lokkari/gatari skrúfaður

Vörunúmer: 0619 701 254

Tæknilegar upplýsingar

  • Nominal diameter

    25 mm
  • Internal diameter

    25.4 mm
  • Max. material thickness for steel

    2 mm
  • Max. material thickness for aluminium

    2 mm
  • Max. material thickness: copper

    2 mm
  • Drill diameter

    10 mm
  • Max. material thickness: fibre-glass

    2 mm