TX skrúfjárn með gati
- Tækniupplýsingar
- Ítarupplýsingar
- Blade: Round blade, matt chrome-plated
- Tip: For TX socket screws with security pin, black point
- Surface Chrome-plated
- Material of the grip handle Plastic multi components
- Tip size TX25
- Blade length 100 mm
- Blade length in inches 4 in
- Handle length/handle width 106 / 35 mm
Vörunafn | Tip size | M. í kassa | |
---|---|---|---|
Skrúfjárn tx25 m.gati 0613 434 825 | TX25 | 1x | |
Skrúfjárn tx25 m.gatiVörunúmer: 0613 434 825Tæknilegar upplýsingar
|