Tvöföld skrúfjárn - sett
Vörunúmer: 0613
- Tækniupplýsingar
- Ítarupplýsingar
13-piece assortment with variable handle
One-handed operation
Blade does not have to be removed when switching between in-line and T-handle. Can be used as a standard screwdriver in the straight position or as a T-handle in the 90° position thanks to the adjustable handle.
2-component handle
- For comfortable and fatigue-free operation
- Blade mount: High-strength stainless steel with 1/4" mount
12 high-quality reversible blades
- Select the appropriate blade, insert into the handle and you're done!
- Würth colour coding system for fast identification
- Hexagonal blade 6.35 mm = 1/4"
- Also suitable as longer bit for cordless screwdriver
Contents:
- Screwdriver with T-handle function
- 1 blade each of PH 1 – 4 mm slotted; PH 2 – PH 3; PZ 1 – 5 mm slotted; PZ 2 blade – 6 mm slotted; PZ 3 – 7 mm slotted
- 1 hex socket blade 3 mm – hex socket 3 mm ball; hex socket 4 mm – hex socket 4 mm ball; hex socket 5 mm – hex socket 5 mm ball; hex socket 6 mm – hex socket 6 mm ball
- 1 blade each of TX 10–TX 15; TX 20–TX 25; TX 30–TX 40
- Metal box (220 x 110 x 35 mm)
- Number of pieces in assortment/set 13 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Sett tvöf. skrúfj. stillanlegt handfang 0613 760 | 13 PCS | 1x | |
Sett tvöf. skrúfj. stillanlegt handfangVörunúmer: 0613 760Tæknilegar upplýsingar
|
|||
Sett tvöf. skrúfjárn ph/tx/6kt 0613 77 | 9 PCS | 1x | |
Sett tvöf. skrúfjárn ph/tx/6ktVörunúmer: 0613 77Tæknilegar upplýsingar
|