Sett tvöf. - Würth á Íslandi ehf.
Mínar síður

Tvöföld skrúfjárn - sett

  • Tækniupplýsingar
  • Ítarupplýsingar
13-piece assortment with variable handle One-handed operationBlade does not have to be removed when switching between in-line and T-handle. Can be used as a standard screwdriver in the straight position or as a T-handle in the 90° position thanks to the adjustable handle.2-component handleFor comfortable and fatigue-free operationBlade mount: High-strength stainless steel with 1/4" mount12 high-quality reversible bladesSelect the appropriate blade, insert into the handle and you're done!Würth colour coding system for fast identificationHexagonal blade 6.35 mm = 1/4"Also suitable as longer bit for cordless screwdriverContents:Screwdriver with T-handle function1 blade each of PH 1 – 4 mm slotted; PH 2 – PH 3; PZ 1 – 5 mm slotted; PZ 2 blade – 6 mm slotted; PZ 3 – 7 mm slotted1 hex socket blade 3 mm – hex socket 3 mm ball; hex socket 4 mm – hex socket 4 mm ball; hex socket 5 mm – hex socket 5 mm ball; hex socket 6 mm – hex socket 6 mm ball1 blade each of TX 10–TX 15; TX 20–TX 25; TX 30–TX 40Metal box (220 x 110 x 35 mm)
  • Number of pieces in assortment/set 13 PCS

Vörunafn Number of pieces in assortment/set M. í kassa
Sett tvöf. skrúfj. stillanlegt handfang 0613 760 13 PCS 1x
Alternate Text

Sett tvöf. skrúfj. stillanlegt handfang

Vörunúmer: 0613 760

Tæknilegar upplýsingar

  • Number of pieces in assortment/set

    13 PCS
Sett tvöf. skrúfjárn ph/tx/6kt 0613 77 9 PCS 1x
Alternate Text

Sett tvöf. skrúfjárn ph/tx/6kt

Vörunúmer: 0613 77

Tæknilegar upplýsingar

  • Number of pieces in assortment/set

    9 PCS