Toppskr.járn 10 - Würth á Íslandi ehf.
Mínar síður

Toppaskrúfjárn

  • Tækniupplýsingar
  • Ítarupplýsingar
  • Blade: Round blade, matt chrome-plated

  • Tip: DIN 475/2

  • Standard: DIN 3125
  • Width across flats 7 mm
  • Material of the grip handle 2-component plastic
  • Blade length 125 mm
  • Blade length in inches 5 in
  • Handle length/handle width 106 / 35 mm

Vörunafn Width across flats M. í kassa
Toppskr.járn 10 x125mm t-handf. 0613 120 10 10 mm 1x
Alternate Text

Toppskr.járn 10 x125mm t-handf.

Vörunúmer: 0613 120 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Nickel-plated
  • Width across flats

    10 mm
  • Material of the grip handle

    2-component plastic
  • Handle width x handle length

    35 x 104 mm
  • Blade length (L1)

    125 mm
  • Handle width (C)

    35 mm
  • Handle length (B)

    104 mm
Toppaskrúfjárn 6,0mm x 125mm 0613 436 06 6 mm 1x
Alternate Text

Toppaskrúfjárn 6,0mm x 125mm

Vörunúmer: 0613 436 06

Tæknilegar upplýsingar

  • Width across flats

    6 mm
  • Material of the grip handle

    2-component plastic
  • Blade length

    125 mm
  • Blade length in inches

    5 in
  • Handle length/handle width

    96 / 31 mm
Toppaskrúfjárn 7mm x125mm 0613 436 07 7 mm 1x
Alternate Text

Toppaskrúfjárn 7mm x125mm

Vörunúmer: 0613 436 07

Tæknilegar upplýsingar

  • Width across flats

    7 mm
  • Material of the grip handle

    2-component plastic
  • Blade length

    125 mm
  • Blade length in inches

    5 in
  • Handle length/handle width

    106 / 35 mm
Toppaskrúfjárn 8mm x125mm 0613 436 08 8 mm 1x
Alternate Text

Toppaskrúfjárn 8mm x125mm

Vörunúmer: 0613 436 08

Tæknilegar upplýsingar

  • Width across flats

    8 mm
  • Material of the grip handle

    2-component plastic
  • Blade length

    125 mm
  • Blade length in inches

    5 in
  • Handle length/handle width

    106 / 35 mm
Toppaskrúfjárn 10mm x125mm 0613 436 10 10 mm 1x
Alternate Text

Toppaskrúfjárn 10mm x125mm

Vörunúmer: 0613 436 10

Tæknilegar upplýsingar

  • Width across flats

    10 mm
  • Material of the grip handle

    2-component plastic
  • Blade length

    125 mm
  • Blade length in inches

    5 in
  • Handle length/handle width

    106 / 35 mm