Skrúfj.stjörnu ph2 - Würth á Íslandi ehf.
Mínar síður

Stjörnu skrúfjárn

  • Tækniupplýsingar
  • Ítarupplýsingar
With hexagon blade and wrench adapter Laser-tip profileLaser-cut blade tip for a sharp-edged surface structureUltra-secure seating of screwdriver in screw headBetter screw grip for improved torque transferLess slippage means improved safety as well as less damage to screws and sensitive surfacesNo repeated placement when screwingBlade: Brushed chromium-platedTip: DIN 5260-PH, ISO 8764-PH, laser tip, Black Point
  • Length 176 mm
  • Material of the grip handle 2-component plastic
  • Handle length (B) 96 mm
  • Tip size PH1
  • Blade length (A) 80 mm

Vörunafn Tip size M. í kassa
Skrúfj.stjörnu ph2 3-k 0613 201 2 PH2 1x
Alternate Text

Skrúfj.stjörnu ph2 3-k

Vörunúmer: 0613 201 2

Tæknilegar upplýsingar

  • Length

    206 mm
  • Material of the grip handle

    3-component plastic
  • Handle length (B)

    106 mm
  • Tip size

    PH2
  • Blade length (A)

    100 mm
Skrúfjárn zebra ph1x80mm 0613 232 01 PH1 1x
Alternate Text

Skrúfjárn zebra ph1x80mm

Vörunúmer: 0613 232 01

Tæknilegar upplýsingar

  • Length

    176 mm
  • Material of the grip handle

    Plastic multi components
  • Handle length (B)

    96 mm
  • Tip size

    PH1
  • Blade length (A)

    80 mm
Skrúfjárn zebra ph2x100mm 0613 232 02 PH2 1x
Alternate Text

Skrúfjárn zebra ph2x100mm

Vörunúmer: 0613 232 02

Tæknilegar upplýsingar

  • Length

    206 mm
  • Material of the grip handle

    Plastic multi components
  • Handle length (B)

    106 mm
  • Tip size

    PH2
  • Blade length (A)

    100 mm
Skrúfjárn zebra ph3x150mm 0613 232 03 PH3 1x
Alternate Text

Skrúfjárn zebra ph3x150mm

Vörunúmer: 0613 232 03

Tæknilegar upplýsingar

  • Length

    264 mm
  • Material of the grip handle

    Plastic multi components
  • Handle length (B)

    114 mm
  • Tip size

    PH3
  • Blade length (A)

    150 mm
Skrúfjárn stjarna ph1 laser 0613 425 1 PH1 1x
Alternate Text

Skrúfjárn stjarna ph1 laser

Vörunúmer: 0613 425 1

Tæknilegar upplýsingar

  • Length

    176 mm
  • Material of the grip handle

    2-component plastic
  • Handle length (B)

    96 mm
  • Tip size

    PH1
  • Blade length (A)

    80 mm
Skrúfjárn stjarna ph2 laser 0613 425 2 PH2 1x
Alternate Text

Skrúfjárn stjarna ph2 laser

Vörunúmer: 0613 425 2

Tæknilegar upplýsingar

  • Length

    206 mm
  • Material of the grip handle

    2-component plastic
  • Handle length (B)

    106 mm
  • Tip size

    PH2
  • Blade length (A)

    100 mm
Skrúfjárn stjarna ph3 laser 0613 425 3 PH3 1x
Alternate Text

Skrúfjárn stjarna ph3 laser

Vörunúmer: 0613 425 3

Tæknilegar upplýsingar

  • Length

    264 mm
  • Material of the grip handle

    2-component plastic
  • Handle length (B)

    114 mm
  • Tip size

    PH3
  • Blade length (A)

    150 mm
Skrúfjárn stjarna pz1 laser 0613 426 1 PZ1 1x
Alternate Text

Skrúfjárn stjarna pz1 laser

Vörunúmer: 0613 426 1

Tæknilegar upplýsingar

  • Tip size

    PZ1
  • Blade length (A)

    80 mm
  • Handle length/handle width

    96 / 31 mm
Skrúfjárn stjarna pz2 laser 0613 426 2 PZ2 1x
Alternate Text

Skrúfjárn stjarna pz2 laser

Vörunúmer: 0613 426 2

Tæknilegar upplýsingar

  • Tip size

    PZ2
  • Blade length (A)

    100 mm
  • Handle length/handle width

    106 / 35 mm