Skrúfjárn 4,5mm - Würth á Íslandi ehf.
Mínar síður

Gegnheil skrúfjárn

  • Tækniupplýsingar
  • Ítarupplýsingar
One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material Large impact capTip: DIN 5264-A, ISO 2380, Black Point
  • Version With wrench aid
    With impact cap
  • Length 320 mm
  • Thickness of cutting edge x width of cutting edge 2 x 12 mm
  • Blade length (A) 200 mm
  • Handle length/handle width 120 / 40,5 mm

Vörunafn Tip size Blade length (A) M. í kassa
Skrúfjárn 4,5mm gegnheilt zebra 0613 321 045 90 mm 1x
Alternate Text

Skrúfjárn 4,5mm gegnheilt zebra

Vörunúmer: 0613 321 045

Tæknilegar upplýsingar

  • Version

    With impact cap
    With wrench aid
  • Length

    186 mm
  • Thickness of cutting edge x width of cutting edge

    0,8 x 4,5 mm
  • Blade length (A)

    90 mm
  • Handle length/handle width

    96 / 31 mm
Skrúfjárn 5,5mm gegnheilt zebra 0613 321 055 100 mm 1x
Alternate Text

Skrúfjárn 5,5mm gegnheilt zebra

Vörunúmer: 0613 321 055

Tæknilegar upplýsingar

  • Version

    With wrench aid
    With impact cap
  • Length

    196 mm
  • Thickness of cutting edge x width of cutting edge

    1 x 5,5 mm
  • Blade length (A)

    100 mm
  • Handle length/handle width

    96 / 31 mm
Skrúfjárn 7mm gegnheilt zebra 0613 321 07 125 mm 1x
Alternate Text

Skrúfjárn 7mm gegnheilt zebra

Vörunúmer: 0613 321 07

Tæknilegar upplýsingar

  • Version

    With impact cap
    With wrench aid
  • Length

    231 mm
  • Thickness of cutting edge x width of cutting edge

    1,2 x 7 mm
  • Blade length (A)

    125 mm
  • Handle length/handle width

    106 / 35 mm
Skrúfjárn 9mm gegnheilt zebra 0613 321 09 150 mm 1x
Alternate Text

Skrúfjárn 9mm gegnheilt zebra

Vörunúmer: 0613 321 09

Tæknilegar upplýsingar

  • Version

    With impact cap
    With wrench aid
  • Length

    264 mm
  • Thickness of cutting edge x width of cutting edge

    1,6 x 9 mm
  • Blade length (A)

    150 mm
  • Handle length/handle width

    114 / 38 mm
Skrúfjárn 10mm gegnheilt zebra 0613 321 10 175 mm 1x
Alternate Text

Skrúfjárn 10mm gegnheilt zebra

Vörunúmer: 0613 321 10

Tæknilegar upplýsingar

  • Version

    With impact cap
    With wrench aid
  • Length

    289 mm
  • Thickness of cutting edge x width of cutting edge

    1,6 x 10 mm
  • Blade length (A)

    175 mm
  • Handle length/handle width

    114 / 38 mm
Skrúfjárn 12mm gegnheilt zebra 0613 321 12 200 mm 1x
Alternate Text

Skrúfjárn 12mm gegnheilt zebra

Vörunúmer: 0613 321 12

Tæknilegar upplýsingar

  • Version

    With wrench aid
    With impact cap
  • Length

    320 mm
  • Thickness of cutting edge x width of cutting edge

    2 x 12 mm
  • Blade length (A)

    200 mm
  • Handle length/handle width

    120 / 40,5 mm
Skrúfjárn 14mm gegnheilt zebra 0613 321 14 250 mm 1x
Alternate Text

Skrúfjárn 14mm gegnheilt zebra

Vörunúmer: 0613 321 14

Tæknilegar upplýsingar

  • Version

    With wrench aid
    With impact cap
  • Length

    270 mm
  • Thickness of cutting edge x width of cutting edge

    2,5 x 14 mm
  • Blade length (A)

    250 mm
  • Handle length/handle width

    120 / 40,5 mm
Skrúfjárn ph1 gegnheilt zebra 0613 322 1 PH1 80 mm 1x
Alternate Text

Skrúfjárn ph1 gegnheilt zebra

Vörunúmer: 0613 322 1

Tæknilegar upplýsingar

  • Length

    176 mm
  • Material of the grip handle

    2-component plastic
  • Handle length (B)

    96 mm
  • Tip size

    PH1
  • Blade length (A)

    80 mm
Skrúfjárn ph2 gegnheilt zebra 0613 322 2 PH2 100 mm 1x
Alternate Text

Skrúfjárn ph2 gegnheilt zebra

Vörunúmer: 0613 322 2

Tæknilegar upplýsingar

  • Length

    206 mm
  • Material of the grip handle

    2-component plastic
  • Handle length (B)

    106 mm
  • Tip size

    PH2
  • Blade length (A)

    100 mm
Skrúfjárn ph3 gegnheilt zebra 0613 322 3 PH3 150 mm 1x
Alternate Text

Skrúfjárn ph3 gegnheilt zebra

Vörunúmer: 0613 322 3

Tæknilegar upplýsingar

  • Length

    264 mm
  • Material of the grip handle

    2-component plastic
  • Handle length (B)

    114 mm
  • Tip size

    PH3
  • Blade length (A)

    150 mm
Skrúfjárn ph4 gegnheilt zebra 0613 322 4 PH4 200 mm 1x
Alternate Text

Skrúfjárn ph4 gegnheilt zebra

Vörunúmer: 0613 322 4

Tæknilegar upplýsingar

  • Length

    320 mm
  • Material of the grip handle

    2-component plastic
  • Handle length (B)

    120 mm
  • Tip size

    PH4
  • Blade length (A)

    200 mm