AW skrúfjárn
- Tækniupplýsingar
- Ítarupplýsingar
Round blade
Blade: Brushed chromium-plated
Tip: Black Point
Colour-coded sizes
Advantages of AW drive system over previous drive systems:
- Improved power transmission
- Longer service life
- Optimal centring
- Largest possible contact surface of the bit in the screw drive — ejection forces
- Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.
- Material of the grip handle 2-component plastic
- Tip size AW20
- Blade length 100 mm
- Blade length in inches 4 in
- Handle length/handle width 106 / 35 mm
Vörunafn | Tip size | M. í kassa | |
---|---|---|---|
Assy® skrúfjárn aw10 0613 437 10 | AW10 | 1x | |
Assy® skrúfjárn aw10Vörunúmer: 0613 437 10Tæknilegar upplýsingar
|
|||
Assy® skrúfjárn aw20 0613 437 20 | AW20 | 1x | |
Assy® skrúfjárn aw20Vörunúmer: 0613 437 20Tæknilegar upplýsingar
|
|||
Assy® skrúfjárn aw25 0613 437 25 | AW25 | 1x | |
Assy® skrúfjárn aw25Vörunúmer: 0613 437 25Tæknilegar upplýsingar
|