Mínar síður

Sexkant

  • Tækniupplýsingar
  • Ítarupplýsingar
10 mm hex socket
  • Drive type Outer hexagon
  • Length 30 mm
  • Tip size 5 mm
  • Tip type For internal hexagon socket
  • Drive 10 mm

Vörunafn Tip size Length M. í kassa
Skrúfbiti 1/4 sexkantur 4 x 100mm 0614 176 854 4 mm 100 mm 5x
Alternate Text

Skrúfbiti 1/4 sexkantur 4 x 100mm

Vörunúmer: 0614 176 854

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    100 mm
  • Tip size

    4 mm
  • Tip type

    For internal hexagon socket
  • Drive

    E 6.3 (1/4 inch)
Skrúfbiti 1/4 sexkantur 5 x 100mm 0614 176 855 5 mm 100 mm 5x
Alternate Text

Skrúfbiti 1/4 sexkantur 5 x 100mm

Vörunúmer: 0614 176 855

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    100 mm
  • Tip size

    5 mm
  • Tip type

    For internal hexagon socket
  • Drive

    E 6.3 (1/4 inch)
Skrúfbiti 1/4 sexkantur 6 x 100mm 0614 176 856 6 mm 100 mm 5x
Alternate Text

Skrúfbiti 1/4 sexkantur 6 x 100mm

Vörunúmer: 0614 176 856

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    100 mm
  • Tip size

    6 mm
  • Tip type

    For internal hexagon socket
  • Drive

    E 6.3 (1/4 inch)
Skrúfbiti 1/4' 2mm sexkant 0614 176 92 2 mm 25 mm 5x
Alternate Text

Skrúfbiti 1/4' 2mm sexkant

Vörunúmer: 0614 176 92

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    2 mm
  • Tip type

    For internal hexagon socket
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4' 2,5mm sexkant 0614 176 925 2.5 mm 25 mm 5x
Alternate Text

Skrúfbiti 1/4' 2,5mm sexkant

Vörunúmer: 0614 176 925

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    2.5 mm
  • Tip type

    For internal hexagon socket
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4' 3mm sexkant 0614 176 93 3 mm 25 mm 5x
Alternate Text

Skrúfbiti 1/4' 3mm sexkant

Vörunúmer: 0614 176 93

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    3 mm
  • Tip type

    For internal hexagon socket
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4' 4mm sexkant 0614 176 94 4 mm 25 mm 5x
Alternate Text

Skrúfbiti 1/4' 4mm sexkant

Vörunúmer: 0614 176 94

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    4 mm
  • Tip type

    For internal hexagon socket
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4' 5mm sexkant 0614 176 95 5 mm 25 mm 5x
Alternate Text

Skrúfbiti 1/4' 5mm sexkant

Vörunúmer: 0614 176 95

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    5 mm
  • Tip type

    For internal hexagon socket
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4' 6mm sexkant 0614 176 96 6 mm 25 mm 5x
Alternate Text

Skrúfbiti 1/4' 6mm sexkant

Vörunúmer: 0614 176 96

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    6 mm
  • Tip type

    For internal hexagon socket
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti sexkant - 10mm - l30 5mm 0614 788 305 5 mm 30 mm 1x
Alternate Text

Skrúfbiti sexkant - 10mm - l30 5mm

Vörunúmer: 0614 788 305

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    30 mm
  • Tip size

    5 mm
  • Tip type

    For internal hexagon socket
  • Drive

    10 mm
Skrúfbiti sexkant - 10mm - l30 6mm 0614 788 306 6 mm 30 mm 1x
Alternate Text

Skrúfbiti sexkant - 10mm - l30 6mm

Vörunúmer: 0614 788 306

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    30 mm
  • Tip size

    6 mm
  • Tip type

    For internal hexagon socket
  • Drive

    10 mm
Skrúfbiti sexkant - 10mm - l30 7mm 0614 788 307 7 mm 30 mm 1x
Alternate Text

Skrúfbiti sexkant - 10mm - l30 7mm

Vörunúmer: 0614 788 307

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    30 mm
  • Tip size

    7 mm
  • Tip type

    For internal hexagon socket
  • Drive

    10 mm
Skrúfbiti sexkant - 10mm - l30 8mm 0614 788 308 8 mm 30 mm 1x
Alternate Text

Skrúfbiti sexkant - 10mm - l30 8mm

Vörunúmer: 0614 788 308

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    30 mm
  • Tip size

    8 mm
  • Tip type

    For internal hexagon socket
  • Drive

    10 mm
Skrúfbiti sexkant - 10mm - l30 10mm 0614 788 310 10 mm 30 mm 1x
Alternate Text

Skrúfbiti sexkant - 10mm - l30 10mm

Vörunúmer: 0614 788 310

Tæknilegar upplýsingar

  • Drive type

    Outer hexagon
  • Length

    30 mm
  • Tip size

    10 mm
  • Tip type

    For internal hexagon socket
  • Drive

    10 mm