AW skrúfbitar
- Tækniupplýsingar
- Ítarupplýsingar
E 6.3 (1/4")
Benefits of AW drive:
- Improved force transfer
- Longer service life
- Optimum centring
- Bits have largest possible contact surface in the screw drive
Ejection forces:
Ejection forces virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.
- Drive type Outer hexagon
- Length 110 mm
- Tip size AW25
- Drive E 6.3 (1/4 inch)
Vörunafn | Tip size | Length | M. í kassa | |
---|---|---|---|---|
Skrúfbiti 1/4 25mm aw10 0614 511 0 | AW10 | 25 mm | 10x | |
Skrúfbiti 1/4 25mm aw10Vörunúmer: 0614 511 0Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 25mm aw20 0614 512 0 | AW20 | 25 mm | 10x | |
Skrúfbiti 1/4 25mm aw20Vörunúmer: 0614 512 0Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 25mm aw25 0614 512 5 | AW25 | 25 mm | 10x | |
Skrúfbiti 1/4 25mm aw25Vörunúmer: 0614 512 5Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 25mm aw30 0614 513 0 | AW30 | 25 mm | 10x | |
Skrúfbiti 1/4 25mm aw30Vörunúmer: 0614 513 0Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 25mm aw40 0614 514 0 | AW40 | 25 mm | 10x | |
Skrúfbiti 1/4 25mm aw40Vörunúmer: 0614 514 0Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 50mm aw10 0614 521 0 | AW10 | 50 mm | 5x | |
Skrúfbiti 1/4 50mm aw10Vörunúmer: 0614 521 0Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 50mm aw20 0614 522 0 | AW20 | 50 mm | 5x | |
Skrúfbiti 1/4 50mm aw20Vörunúmer: 0614 522 0Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 50mm aw25 0614 522 5 | AW25 | 50 mm | 5x | |
Skrúfbiti 1/4 50mm aw25Vörunúmer: 0614 522 5Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 50mm aw30 0614 523 0 | AW30 | 50 mm | 5x | |
Skrúfbiti 1/4 50mm aw30Vörunúmer: 0614 523 0Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 70mm aw10 0614 571 0 | AW10 | 70 mm | 5x | |
Skrúfbiti 1/4 70mm aw10Vörunúmer: 0614 571 0Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 70mm aw20 0614 572 0 | AW20 | 70 mm | 5x | |
Skrúfbiti 1/4 70mm aw20Vörunúmer: 0614 572 0Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 70mm aw30 0614 573 0 | AW30 | 70 mm | 5x | |
Skrúfbiti 1/4 70mm aw30Vörunúmer: 0614 573 0Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 110mm aw10 0614 581 0 | AW10 | 110 mm | 5x | |
Skrúfbiti 1/4 110mm aw10Vörunúmer: 0614 581 0Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 110mm aw20 0614 582 0 | AW20 | 110 mm | 5x | |
Skrúfbiti 1/4 110mm aw20Vörunúmer: 0614 582 0Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 110mm aw25 0614 582 5 | AW25 | 110 mm | 5x | |
Skrúfbiti 1/4 110mm aw25Vörunúmer: 0614 582 5Tæknilegar upplýsingar
|
||||
Skrúfbiti 1/4 110mm aw30 0614 583 0 | AW30 | 110 mm | 5x | |
Skrúfbiti 1/4 110mm aw30Vörunúmer: 0614 583 0Tæknilegar upplýsingar
|