½' liðskrall - Würth á Íslandi ehf.
Mínar síður

1/2" liðskröll

  • Tækniupplýsingar
  • Ítarupplýsingar
Swivel head rotatable by 180° Standard: DIN 3122, ISO 3315Head: 72 teeth, 5° rotating angle
  • Material Chrome-vanadium steel
  • Surface Chrome-plated
  • Length (l1) 264 mm
  • Material of the grip handle 2-component plastic
  • Tip size 1/2 inch
  • Ratchet head height (B1) 24 mm
  • Ratchet diameter (D2) 35 mm
  • Ratchet head height with square (B2) 39 mm
  • Handle diameter (D1) 29 mm
  • Handle length (L3) 105 mm

Vörunafn Length (l1) M. í kassa
½' liðskrall l264mm 0715 13 90 264 mm 1x
Alternate Text

½' liðskrall l264mm

Vörunúmer: 0715 13 90

Tæknilegar upplýsingar

  • Material

    Chrome-vanadium steel
  • Surface

    Chrome-plated
  • Length (l1)

    264 mm
  • Material of the grip handle

    2-component plastic
  • Tip size

    1/2 inch
  • Ratchet head height (B1)

    24 mm
  • Ratchet diameter (D2)

    35 mm
  • Ratchet head height with square (B2)

    39 mm
  • Handle diameter (D1)

    29 mm
  • Handle length (L3)

    105 mm
½' liðskrall l402mm 0715 13 91 402 mm 1x
Alternate Text

½' liðskrall l402mm

Vörunúmer: 0715 13 91

Tæknilegar upplýsingar

  • Material

    Chrome-vanadium steel
  • Surface

    Chrome-plated
  • Length (l1)

    402 mm
  • Material of the grip handle

    2-component plastic
  • Tip size

    1/2 inch
  • Ratchet head height (B1)

    24 mm
  • Ratchet diameter (D2)

    35 mm
  • Ratchet head height with square (B2)

    39 mm
  • Handle diameter (D1)

    29 mm
  • Handle length (L3)

    105 mm