Mælistika til - Würth á Íslandi ehf.
Mínar síður

Mælistikur

  • Tækniupplýsingar
  • Ítarupplýsingar
The telescopic measuring tool for bodywork repairs. For measuring vehicle bodywork after accident damageComparison measurements for fitting new components. Actual dimensions can be read immediately and compared directly with the reference dimensionsReliable inspection and final check of competed work.Fast, easy damage assessment for quotation, insurance and workshop planning purposesThe interchangeable measuring tips for inside, diagonal and outside measurements permit precise positioningDesign: Square aluminium pipe for removal and insertion with abrasion-proof plastic guidesSupply scope: 1 telescopic scale with 2 angled tips, measuring tubes, tube holders, longitudinal measuring tips, measuring cone
  • Max. length measuring range (L max) 2.6 m
  • Min. length measuring range (L min) 0.92 m
  • Length (folded together) 0.92 m

Vörunafn M. í kassa
Mælistika til bílaréttinga 0715 64 94 1x
Alternate Text

Mælistika til bílaréttinga

Vörunúmer: 0715 64 94

Tæknilegar upplýsingar

  • Max. length measuring range (L max)

    2.6 m
  • Min. length measuring range (L min)

    0.92 m
  • Length (folded together)

    0.92 m