Mínar síður

Málbönd m. segulenda

  • Tækniupplýsingar
  • Ítarupplýsingar
High-quality tape measure with plastic housing for simple measuring of all measuring ranges

Plastic housing


Lightweight and corrosion-resistant



Tape with long service life


An end stop cushions the steel tape when rolling in



Easy to read


  • Yellow painted, coated tape measure

  • Centimetre/millimetre graduation

  • Red ten-centimetre increments


Movable end hooks


For simple internal and external measurement



Steel band with curvature for extreme stability


Can be extended a long way before bending



User-friendly


  • Automatic retraction

  • Removable belt clip
Proof of Performance

Pocket tape measures comply with accuracy class II

  • Version With magnetic end hook
  • Material of the housing ABS
  • Max. length measuring range (L max) 5 m
  • Width of band (b) 25 mm

Vörunafn M. í kassa
Málband br.25mm 5m m.segul-enda 0714 64 569 10x
Alternate Text

Málband br.25mm 5m m.segul-enda

Vörunúmer: 0714 64 569

Tæknilegar upplýsingar

  • Version

    With magnetic end hook
  • Material of the housing

    ABS
  • Max. length measuring range (L max)

    5 m
  • Width of band (b)

    25 mm