Mælikönnur með stút
- Tækniupplýsingar
- Ítarupplýsingar
- Acid and oil-resistant
- Ideally suited for transferring oil, coolant, screenwash, etc.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 2 l
- Material Plastic
- Colour White
-
Resistance against
Oil
Acid - Scale Scale: 0.5 l
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Mælikanna m. stút 2l 0891 400 2 | 2 l | 1x | |
Mælikanna m. stút 2lVörunúmer: 0891 400 2Tæknilegar upplýsingar
|
|||
Mælikanna m. stút 3l 0891 400 3 | 3 l | 1x | |
Mælikanna m. stút 3lVörunúmer: 0891 400 3Tæknilegar upplýsingar
|