Mælikanna 2 - Würth á Íslandi ehf.
Mínar síður

Mælikönnur

  • Tækniupplýsingar
  • Ítarupplýsingar
With scale with 10 ml pitch Acid-resistant and chemical-resistantIdeal for transferring oil, coolant, screenwash etc. The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
  • Contents 2 l
  • Material Plastic
  • Colour White
  • Resistance against Oil
    Acid
  • Scale Scale: 20 ml

Vörunafn Contents M. í kassa
Mælikanna 2 ltr. 0705 800 100 2 l 1x
Alternate Text

Mælikanna 2 ltr.

Vörunúmer: 0705 800 100

Tæknilegar upplýsingar

  • Contents

    2 l
  • Material

    Plastic
  • Colour

    White
  • Resistance against

    Oil
    Acid
  • Scale

    Scale: 20 ml
Mælikanna 5 ltr. 0705 800 500 5 l 1x
Alternate Text

Mælikanna 5 ltr.

Vörunúmer: 0705 800 500

Tæknilegar upplýsingar

  • Contents

    5 l
  • Material

    Plastic
  • Colour

    White
  • Resistance against

    Oil
    Acid
  • Scale

    Scale: 100 ml