Mælikönnur
- Tækniupplýsingar
- Ítarupplýsingar
- Acid-resistant and chemical-resistant
- Ideal for transferring oil, coolant, screenwash etc.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 2 l
- Material Plastic
- Colour White
-
Resistance against
Oil
Acid - Scale Scale: 20 ml
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Mælikanna 1 ltr. 0705 800 050 | 1 l | 1x | |
Mælikanna 1 ltr.Vörunúmer: 0705 800 050Tæknilegar upplýsingar
|
|||
Mælikanna 2 ltr. 0705 800 100 | 2 l | 1x | |
Mælikanna 2 ltr.Vörunúmer: 0705 800 100Tæknilegar upplýsingar
|
|||
Mælikanna 5 ltr. 0705 800 500 | 5 l | 1x | |
Mælikanna 5 ltr.Vörunúmer: 0705 800 500Tæknilegar upplýsingar
|