Startaralyklar
- Tækniupplýsingar
- Ítarupplýsingar
Metric obstruction wrench
- Tip: Bi-hex
- Standard: ISO 3318
- Material: Chrome-vanadium steel
- Surface: Chrome-plated, polished
- Geometry: Half-moon shape, 30° angle of rotation, thin-walled heads, countersunk on both sides
- Width across flats 19 x 22 mm
- Length (l) 235 mm
- External diameter of ring (d1) 28.5 mm
- External diameter of ring 2 (d2) 32 mm
- Ring thickness (a1) 11.5 mm
- Ring thickness 2 (a2) 12 mm
Vörunafn | Width across flats | M. í kassa | |
---|---|---|---|
Startaralykill 13-17mm 0715 23 19 | 13 x 17 mm | 1x | |
Startaralykill 13-17mmVörunúmer: 0715 23 19Tæknilegar upplýsingar
|
|||
Startaralykill 14-17mm 0715 23 20 | 14 x 17 mm | 1x | |
Startaralykill 14-17mmVörunúmer: 0715 23 20Tæknilegar upplýsingar
|
|||
Startaralykill 19-22mm 0715 23 21 | 19 x 22 mm | 1x | |
Startaralykill 19-22mmVörunúmer: 0715 23 21Tæknilegar upplýsingar
|