Olíusíulykill
- Tækniupplýsingar
- Ítarupplýsingar
For simple and rapid replacement of oil filter using ratchet principle
A ratchet effect is generated on the oil filter by the toothed, hinged jaws
Minimum angle of rotation of just 5° allows you to work in extremely confined spaces
Adjustment aid automatically indicates the optimum pre-tension
So you always use the ideal ratchet setting
Ergonomically shaped handle
For effortless work
Notice
Tensioning strap repairs only possible at factory
- Length (l) 280 mm
- Min./max. clamping width 66-106 mm
- Max. clamping width 106 mm
Vörunafn | Max. clamping width | Min./max. clamping width | M. í kassa | |
---|---|---|---|---|
Olíusíulykill f. 66-106mm 0714 57 14 | 106 mm | 66-106 mm | 1x | |
Olíusíulykill f. 66-106mmVörunúmer: 0714 57 14Tæknilegar upplýsingar
|