Lyklasett 11hluta - Würth á Íslandi ehf.
Mínar síður

Lyklasett

  • Tækniupplýsingar
  • Ítarupplýsingar
Metric DIN 3113A/ISO 3318/7738 Drive: Ring side POWERDRIV® bi-hexagonMaterial: Chromium-vanadium steelSurface: Chrome-plated, polished heads and ringGeometry: Ring end angled 15°, jaw angle 15°
  • Width across flats 6 mm
    7 mm
    8 mm
    9 mm
    10 mm
    11 mm
    12 mm
    13 mm
    14 mm
    15 mm
    16 mm
    17 mm
    18 mm
    19 mm
    20 mm
    21 mm
    22 mm
  • Number of pieces in assortment/set 17 PCS

Vörunafn Number of pieces in assortment/set M. í kassa
Lyklasett 11hluta zebra 8-22mm 0713 301 40 11 PCS 1x
Alternate Text

Lyklasett 11hluta zebra 8-22mm

Vörunúmer: 0713 301 40

Tæknilegar upplýsingar

  • Width across flats

    8 mm
    9 mm
    10 mm
    11 mm
    12 mm
    13 mm
    14 mm
    15 mm
    17 mm
    19 mm
    22 mm
  • Number of pieces in assortment/set

    11 PCS
Lyklasett 17hluta zebra 6-22mm 0713 301 41 17 PCS 1x
Alternate Text

Lyklasett 17hluta zebra 6-22mm

Vörunúmer: 0713 301 41

Tæknilegar upplýsingar

  • Width across flats

    6 mm
    7 mm
    8 mm
    9 mm
    10 mm
    11 mm
    12 mm
    13 mm
    14 mm
    15 mm
    16 mm
    17 mm
    18 mm
    19 mm
    20 mm
    21 mm
    22 mm
  • Number of pieces in assortment/set

    17 PCS
Lyklasett 28hluta zebra 5,5-34 0713 301 42 28 PCS 1x
Alternate Text

Lyklasett 28hluta zebra 5,5-34

Vörunúmer: 0713 301 42

Tæknilegar upplýsingar

  • Width across flats

    5.5
    6
    7
    8
    9
    10
    11
    12
    13
    14
    15
    16
    17
    18
    19
    20
    21
    22
    23
    24
    25
    26
    27
    28
    29
    30
    32
    34
  • Number of pieces in assortment/set

    28 PCS
Lykla sett með 9stk 0713 302 50 9 PCS 1x
Alternate Text

Lykla sett með 9stk

Vörunúmer: 0713 302 50

Tæknilegar upplýsingar

  • Number of pieces in assortment/set

    9 PCS