Lóðboltar
- Tækniupplýsingar
- Ítarupplýsingar
High-performance soldering iron with nickel-plated copper tip and Schuko plug for rough soldering work
- Product weight (per item) 450 g
- Nominal voltage 230 V/AC
- Cable length 1.5 m
- Material of the grip handle Plastic
- Frequency 50 Hz
- Power rating 200 W
- Heat-up time 3 min
- Soldering-tip temperature 530 °C
Vörunafn | Power rating | M. í kassa | |
---|---|---|---|
Lóðbolti 30w 0715 940 04 | 30 W | 1x | |
Lóðbolti 30wVörunúmer: 0715 940 04Tæknilegar upplýsingar
|
|||
Lóðbolti 100w 0715 940 05 | 100 W | 1x | |
Lóðbolti 100wVörunúmer: 0715 940 05Tæknilegar upplýsingar
|
|||
Lóðbolti 200w 0715 940 06 | 200 W | 1x | |
Lóðbolti 200wVörunúmer: 0715 940 06Tæknilegar upplýsingar
|