Mínar síður

Stálvírklippur 200mm

  • Tækniupplýsingar
  • Ítarupplýsingar
For cutting hardened steel wires
  • Inductively hardened precision blades

  • Particularly high cutting performance with low force application thanks to lever transmission
  • Material Steel
  • Length 200 mm
  • Material of the grip handle Polyvinyl chloride
  • Length in inches 8 in
  • Max. medium wire diameter cutting capacity 5.2 mm
  • Max. hard wire diameter cutting capacity 4 mm
  • Max. piano wire diameter cutting capacity 3.6 mm
  • Max. soft wire diameter cutting capacity 6 mm

Vörunafn M. í kassa
Stálvírklippur 200mm 0715 06 01 1x
Alternate Text

Stálvírklippur 200mm

Vörunúmer: 0715 06 01

Tæknilegar upplýsingar

  • Material

    Steel
  • Length

    200 mm
  • Material of the grip handle

    Polyvinyl chloride
  • Length in inches

    8 in
  • Max. medium wire diameter cutting capacity

    5.2 mm
  • Max. hard wire diameter cutting capacity

    4 mm
  • Max. piano wire diameter cutting capacity

    3.6 mm
  • Max. soft wire diameter cutting capacity

    6 mm