Sjálfvirkir kjörnarar
- Tækniupplýsingar
- Ítarupplýsingar
For quick and convenient centre punching
Automatic, one-handed impact trigger
Saves an enormous amount of time
Knurled cap for continuously adjustable impact force regulation
Suitable for use with various materials
Replaceable impact tips
Long service life
- Shaft diameter 14 mm
- Length 125 mm
- Min. adjustable striking force 6 kg
- Max. adjustable striking force 13 kg
Vörunafn | Length | M. í kassa | |
---|---|---|---|
Oddur f. sjálv.kjörn.071463450 0714 63 402 | 1x | ||
Oddur f. sjálv.kjörn.071463450Vörunúmer: 0714 63 402 |
|||
Sjálfvirkur kjörnari l95mm 0714 63 410 | 95 mm | 1x | |
Sjálfvirkur kjörnari l95mmVörunúmer: 0714 63 410Tæknilegar upplýsingar
|
|||
Sjálfvirkur kjörnari l125mm 0714 63 450 | 125 mm | 1x | |
Sjálfvirkur kjörnari l125mmVörunúmer: 0714 63 450Tæknilegar upplýsingar
|
|||
Sjálfvirkur kjörnari l130mm 0714 63 455 | 130 mm | 1x | |
Sjálfvirkur kjörnari l130mmVörunúmer: 0714 63 455Tæknilegar upplýsingar
|