Mínar síður

Herslumælar

Herslumælar
  • Tækniupplýsingar
  • Length 314 mm
  • ISO 6789-1
  • Tip size 3/8 inch
  • Handle length 167 mm
  • Ratchet head height 18 mm
  • Min./max. torque measuring range 12 - 60 Nm
  • Min./max. torque measuring range (inches) 9 - 44 lbf.in
  • Suitable for right-hand tightening Yes
  • Suitable for left-hand tightening Yes
  • Design With 72 teeth - 5 degree angle of rotation
  • Number of turns from min. to max. torque value 21
  • Scale value torque 1 Nm
  • Length of lever 226 mm
  • Ratchet head height with square 29 mm
  • Handle diameter 37 mm
  • Ratchet head width 35 mm
  • Torque measuring accuracy +/- 3%

Vörunafn Tip size Min./max. torque measuring range Length M. í kassa
Herslumælir/lykill 3/4' 300-1000nm 0714 71 25 3/4 inch 300-1000 Nm 1750 mm 1x
Alternate Text

Herslumælir/lykill 3/4' 300-1000nm

Vörunúmer: 0714 71 25

Tæknilegar upplýsingar

  • External drive

    WS3/4
  • Length

    1750 mm
  • Head diameter

    75 mm
  • Tip size

    3/4 inch
  • Min./max. torque measuring range

    300-1000 Nm
  • Min./max. torque measuring range (inches)

    225-740 lbf.in
Herslumælir/skrúfjárn 1,0-3,5nm 0714 71 91 1/4 inch 1-3,5 Nm 192 mm 1x
Alternate Text

Herslumælir/skrúfjárn 1,0-3,5nm

Vörunúmer: 0714 71 91

Tæknilegar upplýsingar

  • Length

    192 mm
  • Tip size

    1/4 inch
  • Min./max. torque measuring range

    1-3,5 Nm
  • Suitable for right-hand tightening

    Yes
  • Suitable for left-hand tightening

    No
Herslumælir/lykill 1/4' 1-5nm 0714 720 005 1/4 inch 1 - 5 Nm 168 mm 1x
Alternate Text

Herslumælir/lykill 1/4' 1-5nm

Vörunúmer: 0714 720 005

Tæknilegar upplýsingar

  • Length

    168 mm
  • ISO

    6789-1
  • Tip size

    1/4 inch
  • Ratchet head height

    10 mm
  • Min./max. torque measuring range

    1 - 5 Nm
  • Suitable for right-hand tightening

    Yes
  • Suitable for left-hand tightening

    Yes
  • Number of turns from min. to max. torque value

    4
  • Scale value torque

    0.1 Nm
  • Length of lever

    102 mm
Herslumælir 1/4´ 4-20nm 0714 720 020 1/4 inch 4 - 20 Nm 219 mm 1x
Alternate Text

Herslumælir 1/4´ 4-20nm

Vörunúmer: 0714 720 020

Tæknilegar upplýsingar

  • Length

    219 mm
  • ISO

    6789-1
  • Tip size

    1/4 inch
  • Handle length

    96 mm
  • Ratchet head height

    18 mm
  • Min./max. torque measuring range

    4 - 20 Nm
  • Min./max. torque measuring range (inches)

    40 - 180 lbf.in
  • Suitable for right-hand tightening

    Yes
  • Suitable for left-hand tightening

    Yes
  • Design

    With 72 teeth - 5 degree angle of rotation
Herslumælir 3/8´ 12-60nm 0714 720 060 3/8 inch 12 - 60 Nm 314 mm 1x
Alternate Text

Herslumælir 3/8´ 12-60nm

Vörunúmer: 0714 720 060

Tæknilegar upplýsingar

  • Length

    314 mm
  • ISO

    6789-1
  • Tip size

    3/8 inch
  • Handle length

    167 mm
  • Ratchet head height

    18 mm
  • Min./max. torque measuring range

    12 - 60 Nm
  • Min./max. torque measuring range (inches)

    9 - 44 lbf.in
  • Suitable for right-hand tightening

    Yes
  • Suitable for left-hand tightening

    Yes
  • Design

    With 72 teeth - 5 degree angle of rotation
Herslumælir 3/8´ 20-100nm 0714 720 100 3/8 inch 20 - 100 Nm 376 mm 1x
Alternate Text

Herslumælir 3/8´ 20-100nm

Vörunúmer: 0714 720 100

Tæknilegar upplýsingar

  • Length

    376 mm
  • ISO

    6789-1
  • Tip size

    3/8 inch
  • Handle length

    167 mm
  • Ratchet head height

    18 mm
  • Min./max. torque measuring range

    20 - 100 Nm
  • Min./max. torque measuring range (inches)

    15 - 73 lbf.in
  • Suitable for right-hand tightening

    Yes
  • Suitable for left-hand tightening

    Yes
  • Design

    With 72 teeth - 5 degree angle of rotation
Herslumælir 1/2´ 20-100nm 0714 720 101 1/2 inch 20 - 100 Nm 388 mm 1x
Alternate Text

Herslumælir 1/2´ 20-100nm

Vörunúmer: 0714 720 101

Tæknilegar upplýsingar

  • Length

    388 mm
  • ISO

    6789-1
  • Tip size

    1/2 inch
  • Handle length

    167 mm
  • Ratchet head height

    24 mm
  • Min./max. torque measuring range

    20 - 100 Nm
  • Min./max. torque measuring range (inches)

    15 - 73 lbf.in
  • Suitable for right-hand tightening

    Yes
  • Suitable for left-hand tightening

    Yes
  • Design

    With 72 teeth - 5 degree angle of rotation
Herslumælir 1/2´ 40-200nm 0714 720 200 1/2 inch 40 - 200 Nm 488 mm 1x
Alternate Text

Herslumælir 1/2´ 40-200nm

Vörunúmer: 0714 720 200

Tæknilegar upplýsingar

  • Length

    488 mm
  • ISO

    6789-1
  • Tip size

    1/2 inch
  • Handle length

    167 mm
  • Ratchet head height

    24 mm
  • Min./max. torque measuring range

    40 - 200 Nm
  • Min./max. torque measuring range (inches)

    30 - 146 lbf.in
  • Suitable for right-hand tightening

    Yes
  • Suitable for left-hand tightening

    Yes
  • Design

    With 72 teeth - 5 degree angle of rotation
Herslumælir 1/2´ 60-300nm 0714 720 300 1/2 inch 60 - 300 Nm 571 mm 1x
Alternate Text

Herslumælir 1/2´ 60-300nm

Vörunúmer: 0714 720 300

Tæknilegar upplýsingar

  • Length

    571 mm
  • ISO

    6789-1
  • Tip size

    1/2 inch
  • Handle length

    167 mm
  • Ratchet head height

    24 mm
  • Min./max. torque measuring range

    60 - 300 Nm
  • Min./max. torque measuring range (inches)

    45 - 220 lbf.in
  • Suitable for right-hand tightening

    Yes
  • Suitable for left-hand tightening

    Yes
  • Design

    With 60 teeth - 6 degree angle of rotation
Herslumælir 3/4 80-400nm 0714 720 400 3/4 inch 80 - 400 Nm 685 mm 1x
Alternate Text

Herslumælir 3/4 80-400nm

Vörunúmer: 0714 720 400

Tæknilegar upplýsingar

  • Length

    685 mm
  • ISO

    6789-1
  • Tip size

    3/4 inch
  • Handle length

    167 mm
  • Ratchet head height

    24 mm
  • Min./max. torque measuring range

    80 - 400 Nm
  • Min./max. torque measuring range (inches)

    60 - 290 lbf.ft
  • Suitable for right-hand tightening

    Yes
  • Suitable for left-hand tightening

    Yes
  • Design

    With 60 teeth - 6 degree angle of rotation