Mínar síður

Afdráttarklær

  • Tækniupplýsingar
  • Ítarupplýsingar
Use as external or internal puller by switching hooks
  • Classic puller for secure and rapid removal of races, gears, ball bearings etc.

  • Drop-forged cross-beam and hooks

  • Gas nitrocarburised spindle

  • Precision-milled feet grip parts being removed securely and gently
  • External clamping width (A) 160 mm
  • Clamping depth (B) 150 mm
  • Spindle length 210 mm
  • Thread dimension G 1/2 inch
  • Hook width (D) 30 mm
  • Hook-tip length (E) 18 mm
  • Hook-tip thickness (F) 3.5 mm
  • Max. extraction weight (t max) 5 t
  • Min./max. internal clamping width (C) 130-220 mm
  • Number of arms 2 PCS

Vörunafn Number of arms Thread dimension External clamping width (A) Clamping depth (B) M. í kassa
Afdráttarkló 2ja arma 60mm 0714 522 061 2 PCS 60 mm 60 mm 0x
Alternate Text

Afdráttarkló 2ja arma 60mm

Vörunúmer: 0714 522 061

Tæknilegar upplýsingar

  • External clamping width (A)

    60 mm
  • Clamping depth (B)

    60 mm
  • Spindle length

    80 mm
  • Hook width (D)

    10 mm
  • Hook-tip length (E)

    5 mm
  • Hook-tip thickness (F)

    2 mm
  • Number of arms

    2 PCS
Afdráttarkló 2ja arma 90x100 0714 522 090 2 PCS M14 x 1.5 90 mm 100 mm 1x
Alternate Text

Afdráttarkló 2ja arma 90x100

Vörunúmer: 0714 522 090

Tæknilegar upplýsingar

  • External clamping width (A)

    90 mm
  • Clamping depth (B)

    100 mm
  • Spindle length

    140 mm
  • Thread dimension

    M14 x 1.5
  • Hook width (D)

    22 mm
  • Hook-tip length (E)

    12 mm
  • Hook-tip thickness (F)

    3 mm
  • Max. extraction weight (t max)

    3 t
  • Min./max. internal clamping width (C)

    90-140 mm
  • Number of arms

    2 PCS
Afdráttarkló 2 arma 90x85 0714 522 091 2 PCS M14 x 1.5 90 mm 80 mm 1x
Alternate Text

Afdráttarkló 2 arma 90x85

Vörunúmer: 0714 522 091

Tæknilegar upplýsingar

  • External clamping width (A)

    90 mm
  • Clamping depth (B)

    80 mm
  • Spindle length

    125 mm
  • Thread dimension

    M14 x 1.5
  • Hook-tip length (E)

    7 mm
  • Hook-tip thickness (F)

    2 mm
  • Max. extraction weight (t max)

    2 t
  • Number of arms

    2 PCS
  • Hook width (narrow end) (D1)

    10 mm
  • Hook width (wide end) (D2)

    17 mm
Afdráttarkló 2ja arma 130x100 0714 522 130 2 PCS M14 x 1.5 130 mm 100 mm 1x
Alternate Text

Afdráttarkló 2ja arma 130x100

Vörunúmer: 0714 522 130

Tæknilegar upplýsingar

  • External clamping width (A)

    130 mm
  • Clamping depth (B)

    100 mm
  • Spindle length

    140 mm
  • Thread dimension

    M14 x 1.5
  • Hook width (D)

    22 mm
  • Hook-tip length (E)

    12 mm
  • Hook-tip thickness (F)

    3 mm
  • Max. extraction weight (t max)

    3 t
  • Min./max. internal clamping width (C)

    100-180 mm
  • Number of arms

    2 PCS
Afdráttarkló 2ja arma 130x140mm 0714 522 132 2 PCS M14 x 1.5 130 mm 140 mm 1x
Alternate Text

Afdráttarkló 2ja arma 130x140mm

Vörunúmer: 0714 522 132

Tæknilegar upplýsingar

  • External clamping width (A)

    130 mm
  • Clamping depth (B)

    140 mm
  • Spindle length

    140 mm
  • Thread dimension

    M14 x 1.5
  • Hook width (D)

    18 mm
  • Hook-tip length (E)

    11 mm
  • Hook-tip thickness (F)

    2 mm
  • Max. extraction weight (t max)

    2 t
  • Min./max. internal clamping width (C)

    100-180 mm
  • Number of arms

    2 PCS
Afdráttarkló 2ja arma 160x150 0714 522 160 2 PCS G 1/2 inch 160 mm 150 mm 1x
Alternate Text

Afdráttarkló 2ja arma 160x150

Vörunúmer: 0714 522 160

Tæknilegar upplýsingar

  • External clamping width (A)

    160 mm
  • Clamping depth (B)

    150 mm
  • Spindle length

    210 mm
  • Thread dimension

    G 1/2 inch
  • Hook width (D)

    30 mm
  • Hook-tip length (E)

    18 mm
  • Hook-tip thickness (F)

    3.5 mm
  • Max. extraction weight (t max)

    5 t
  • Min./max. internal clamping width (C)

    130-220 mm
  • Number of arms

    2 PCS
Afdráttarkló 2ja arma 200x210 0714 522 202 2 PCS M18 x 1.5 200 mm 210 mm 1x
Alternate Text

Afdráttarkló 2ja arma 200x210

Vörunúmer: 0714 522 202

Tæknilegar upplýsingar

  • External clamping width (A)

    200 mm
  • Clamping depth (B)

    210 mm
  • Spindle length

    200 mm
  • Thread dimension

    M18 x 1.5
  • Hook width (D)

    25 mm
  • Hook-tip length (E)

    16 mm
  • Hook-tip thickness (F)

    3 mm
  • Max. extraction weight (t max)

    5 t
  • Number of arms

    2 PCS
Afdráttarkló 2ja arma 250x200 0714 522 250 2 PCS G 3/4 inch 250 mm 200 mm 1x
Alternate Text

Afdráttarkló 2ja arma 250x200

Vörunúmer: 0714 522 250

Tæknilegar upplýsingar

  • External clamping width (A)

    250 mm
  • Clamping depth (B)

    200 mm
  • Spindle length

    280 mm
  • Thread dimension

    G 3/4 inch
  • Hook width (D)

    36 mm
  • Hook-tip length (E)

    28 mm
  • Hook-tip thickness (F)

    6.5 mm
  • Max. extraction weight (t max)

    7.5 t
  • Min./max. internal clamping width (C)

    190-330 mm
  • Number of arms

    2 PCS
Afdráttarkló 2ja arma 250x260 0714 522 252 2 PCS G 1/2 inch 250 mm 260 mm 1x
Alternate Text

Afdráttarkló 2ja arma 250x260

Vörunúmer: 0714 522 252

Tæknilegar upplýsingar

  • External clamping width (A)

    250 mm
  • Clamping depth (B)

    260 mm
  • Spindle length

    250 mm
  • Thread dimension

    G 1/2 inch
  • Hook width (D)

    32 mm
  • Hook-tip length (E)

    18 mm
  • Hook-tip thickness (F)

    3.5 mm
  • Max. extraction weight (t max)

    8 t
  • Number of arms

    2 PCS
Afdráttarkló 3arma 90x80mm 0714 523 091 3 PCS M14 x 1.5 90 mm 80 mm 1x
Alternate Text

Afdráttarkló 3arma 90x80mm

Vörunúmer: 0714 523 091

Tæknilegar upplýsingar

  • External clamping width (A)

    90 mm
  • Clamping depth (B)

    80 mm
  • Spindle length

    125 mm
  • Thread dimension

    M14 x 1.5
  • Hook-tip length (E)

    7 mm
  • Hook-tip thickness (F)

    2 mm
  • Max. extraction weight (t max)

    3 t
  • Number of arms

    3 PCS
  • Hook width (narrow end) (D1)

    10 mm
  • Hook width (wide end) (D2)

    17 mm
Afdráttarkló 3ja arma 130mm 0714 523 130 3 PCS M14 x 1.5 130 mm 100 mm 1x
Alternate Text

Afdráttarkló 3ja arma 130mm

Vörunúmer: 0714 523 130

Tæknilegar upplýsingar

  • External clamping width (A)

    130 mm
  • Clamping depth (B)

    100 mm
  • Spindle length

    140 mm
  • Thread dimension

    M14 x 1.5
  • Hook width (D)

    22 mm
  • Hook-tip length (E)

    12 mm
  • Hook-tip thickness (F)

    3 mm
  • Max. extraction weight (t max)

    3 t
  • Min./max. internal clamping width (C)

    100-180 mm
  • Number of arms

    3 PCS
Afdráttarkló 3arma 130x140mm 0714 523 132 3 PCS M14 x 1.5 130 mm 140 mm 0x
Alternate Text

Afdráttarkló 3arma 130x140mm

Vörunúmer: 0714 523 132

Tæknilegar upplýsingar

  • External clamping width (A)

    130 mm
  • Clamping depth (B)

    140 mm
  • Spindle length

    140 mm
  • Thread dimension

    M14 x 1.5
  • Hook width (D)

    18 mm
  • Hook-tip length (E)

    11 mm
  • Hook-tip thickness (F)

    2 mm
  • Max. extraction weight (t max)

    3 t
  • Number of arms

    3 PCS
Afdráttarkló 3arma 160x130mm 0714 523 161 3 PCS M18 x 1.5 160 mm 130 mm 1x
Alternate Text

Afdráttarkló 3arma 160x130mm

Vörunúmer: 0714 523 161

Tæknilegar upplýsingar

  • External clamping width (A)

    160 mm
  • Clamping depth (B)

    130 mm
  • Spindle length

    170 mm
  • Thread dimension

    M18 x 1.5
  • Hook-tip length (E)

    13 mm
  • Hook-tip thickness (F)

    3 mm
  • Max. extraction weight (t max)

    7.5 t
  • Number of arms

    3 PCS
  • Hook width (narrow end) (D1)

    20 mm
  • Hook width (wide end) (D2)

    24 mm
Afdráttarkló 3arma 250x260mm 0714 523 252 3 PCS G 1/2 inch 250 mm 260 mm 1x
Alternate Text

Afdráttarkló 3arma 250x260mm

Vörunúmer: 0714 523 252

Tæknilegar upplýsingar

  • External clamping width (A)

    250 mm
  • Clamping depth (B)

    260 mm
  • Spindle length

    250 mm
  • Thread dimension

    G 1/2 inch
  • Hook width (D)

    32 mm
  • Hook-tip length (E)

    18 mm
  • Hook-tip thickness (F)

    3.5 mm
  • Max. extraction weight (t max)

    12 t
  • Number of arms

    3 PCS