Lamellókökur
- Tækniupplýsingar
- Ítarupplýsingar
- Design: Serrated common beech
- High strength as connection plate expands slightly when glued
- Material Red beech
- Length (l1) 55 mm
- Size 10
- Version Serrated
- Thickness (h1) 4 mm
- Width (b1) 19 mm
- Length x width x thickness 55 x 19 x 4 mm
- Installation length 60 mm
- Installation depth 10 mm
- Installation thickness 4 mm
Vörunafn | Size | Length x width x thickness | M. í kassa | |
---|---|---|---|---|
Lamellókökur 55*19*4 stærð 10 0907 250 10 | 10 | 55 x 19 x 4 mm | 1,000x | |
Lamellókökur 55*19*4 stærð 10Vörunúmer: 0907 250 10Tæknilegar upplýsingar
|
||||
Lamellókökur 63*23*4 stærð 20 0907 250 20 | 20 | 63 x 23 x 4 mm | 1,000x | |
Lamellókökur 63*23*4 stærð 20Vörunúmer: 0907 250 20Tæknilegar upplýsingar
|