A2 e-splitti - Würth á Íslandi ehf.
Mínar síður

E splitti

E splitti
  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 6799, steel, plain
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes
  • Internal diameter (d1) 6.52 mm
  • Outer diameter (d2) 16.3 mm
  • Thickness (s1) 1 mm
  • Suitable for min./max. shafts 9-12 mm
  • Suitable for groove diameter 9 mm

Vörunafn Material Internal diameter (d1) Outer diameter (d2) M. í kassa
A2 e-splitti 10mm din6799 0431 011 0 Stainless steel, 1.4122 8.32 mm 20.4 mm 1x
Alternate Text

A2 e-splitti 10mm din6799

Vörunúmer: 0431 011 0

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    8.32 mm
  • Outer diameter (d2)

    20.4 mm
  • Thickness (s1)

    1.2 mm
  • Suitable for min./max. shafts

    11-15 mm
  • Suitable for groove diameter

    10 mm
A-2 e-splitti 12din 6799 0431 011 2 Stainless steel, 1.4122 10.45 mm 23.4 mm 100x
Alternate Text

A-2 e-splitti 12din 6799

Vörunúmer: 0431 011 2

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    10.45 mm
  • Outer diameter (d2)

    23.4 mm
  • Thickness (s1)

    1.3 mm
  • Suitable for min./max. shafts

    13-18 mm
  • Suitable for groove diameter

    12 mm
A-2 e-splitti 5mm din6799 0431 015 Stainless steel, 1.4122 4.11 mm 11.3 mm 500x
Alternate Text

A-2 e-splitti 5mm din6799

Vörunúmer: 0431 015

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    4.11 mm
  • Outer diameter (d2)

    11.3 mm
  • Thickness (s1)

    0.7 mm
  • Suitable for min./max. shafts

    6-8 mm
  • Suitable for groove diameter

    5 mm
A-2 e-splitti 6mm din6799 0431 016 Stainless steel, 1.4122 5.26 mm 12.3 mm 500x
Alternate Text

A-2 e-splitti 6mm din6799

Vörunúmer: 0431 016

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    5.26 mm
  • Outer diameter (d2)

    12.3 mm
  • Thickness (s1)

    0.7 mm
  • Suitable for min./max. shafts

    7-9 mm
  • Suitable for groove diameter

    6 mm
A-2 e-splitti 7mm din6799 0431 017 Stainless steel, 1.4122 5.84 mm 14.3 mm 200x
Alternate Text

A-2 e-splitti 7mm din6799

Vörunúmer: 0431 017

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    5.84 mm
  • Outer diameter (d2)

    14.3 mm
  • Thickness (s1)

    0.9 mm
  • Suitable for min./max. shafts

    8-11 mm
  • Suitable for groove diameter

    7 mm
A2 e-splitti 8mm din6799 0431 018 Stainless steel, 1.4122 6.52 mm 16.3 mm 200x
Alternate Text

A2 e-splitti 8mm din6799

Vörunúmer: 0431 018

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    6.52 mm
  • Outer diameter (d2)

    16.3 mm
  • Thickness (s1)

    1 mm
  • Suitable for min./max. shafts

    9-12 mm
  • Suitable for groove diameter

    8 mm
A2 e-splitti 9mm din6799 0431 019 Stainless steel, 1.4122 7.63 mm 18.8 mm 100x
Alternate Text

A2 e-splitti 9mm din6799

Vörunúmer: 0431 019

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    7.63 mm
  • Outer diameter (d2)

    18.8 mm
  • Thickness (s1)

    1.1 mm
  • Suitable for min./max. shafts

    10-14 mm
  • Suitable for groove diameter

    9 mm
E-splitti 10,0mm 0490 100 Steel 8.32 mm 20.4 mm 50x
Alternate Text

E-splitti 10,0mm

Vörunúmer: 0490 100

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    RA
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    8.32 mm
  • Outer diameter (d2)

    20.4 mm
  • Thickness (s1)

    1.2 mm
  • Suitable for min./max. shafts

    11-15 mm
  • Suitable for groove diameter

    10 mm
E-splitti 12,0mm 0490 120 Steel 10.45 mm 23.4 mm 25x
Alternate Text

E-splitti 12,0mm

Vörunúmer: 0490 120

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    RA
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    10.45 mm
  • Outer diameter (d2)

    23.4 mm
  • Thickness (s1)

    1.3 mm
  • Suitable for min./max. shafts

    13-18 mm
  • Suitable for groove diameter

    12 mm
E-splitti 19,0mm 0490 190 Steel 15.92 mm 37.6 mm 50x
Alternate Text

E-splitti 19,0mm

Vörunúmer: 0490 190

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    RA
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    15.92 mm
  • Outer diameter (d2)

    37.6 mm
  • Thickness (s1)

    1.75 mm
  • Suitable for min./max. shafts

    20-31 mm
  • Suitable for groove diameter

    19 mm
E-splitti 2,3mm 0490 23 Steel 1.94 mm 6.3 mm 100x
Alternate Text

E-splitti 2,3mm

Vörunúmer: 0490 23

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    RA
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    1.94 mm
  • Outer diameter (d2)

    6.3 mm
  • Thickness (s1)

    0.6 mm
  • Suitable for min./max. shafts

    3-4 mm
  • Suitable for groove diameter

    2.3 mm
E-splitti 3,2mm 0490 32 Steel 2.7 mm 7.3 mm 100x
Alternate Text

E-splitti 3,2mm

Vörunúmer: 0490 32

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    RA
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    2.7 mm
  • Outer diameter (d2)

    7.3 mm
  • Thickness (s1)

    0.6 mm
  • Suitable for min./max. shafts

    4-5 mm
  • Suitable for groove diameter

    3.2 mm
E-splitti 4,0mm 0490 40 Steel 3.34 mm 9.3 mm 100x
Alternate Text

E-splitti 4,0mm

Vörunúmer: 0490 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    RA
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    3.34 mm
  • Outer diameter (d2)

    9.3 mm
  • Thickness (s1)

    0.7 mm
  • Suitable for min./max. shafts

    5-7 mm
  • Suitable for groove diameter

    4 mm
E-splitti 5,0mm 0490 50 Steel 4.11 mm 11.3 mm 100x
Alternate Text

E-splitti 5,0mm

Vörunúmer: 0490 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    RA
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    4.11 mm
  • Outer diameter (d2)

    11.3 mm
  • Thickness (s1)

    0.7 mm
  • Suitable for min./max. shafts

    6-8 mm
  • Suitable for groove diameter

    5 mm
E-splitti 6,0mm 0490 60 Steel 5.26 mm 12.3 mm 100x
Alternate Text

E-splitti 6,0mm

Vörunúmer: 0490 60

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    RA
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    5.26 mm
  • Outer diameter (d2)

    12.3 mm
  • Thickness (s1)

    0.7 mm
  • Suitable for min./max. shafts

    7-9 mm
  • Suitable for groove diameter

    6 mm
E-splitti 7,0mm 0490 70 Steel 5.84 mm 14.3 mm 100x
Alternate Text

E-splitti 7,0mm

Vörunúmer: 0490 70

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    RA
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    5.84 mm
  • Outer diameter (d2)

    14.3 mm
  • Thickness (s1)

    0.9 mm
  • Suitable for min./max. shafts

    8-11 mm
  • Suitable for groove diameter

    7 mm
E-splitti 8,0mm 0490 80 Steel 6.52 mm 16.3 mm 100x
Alternate Text

E-splitti 8,0mm

Vörunúmer: 0490 80

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    RA
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    6.52 mm
  • Outer diameter (d2)

    16.3 mm
  • Thickness (s1)

    1 mm
  • Suitable for min./max. shafts

    9-12 mm
  • Suitable for groove diameter

    9 mm
E-splitti 9,0mm 0490 90 Steel 7.63 mm 18.8 mm 100x
Alternate Text

E-splitti 9,0mm

Vörunúmer: 0490 90

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    RA
  • DIN

    6799
  • RoHS-compliant

    Yes
  • Internal diameter (d1)

    7.63 mm
  • Outer diameter (d2)

    18.8 mm
  • Thickness (s1)

    1.1 mm
  • Suitable for min./max. shafts

    10-14 mm
  • Suitable for groove diameter

    9 mm